Buy more than* S$200* and get FREE SHIPPING

Phillips Locking Screw, Stainless Steel, Pack Product

5.00 (3)
...see all>
Product Options
ADD TO CART
Length (mm) Material Nominal Designation of Screw Dimensions B (mm) Dimensions A (mm) Pitch Item.# Sales Price Availability Qty.
Length (mm) Material Nominal Designation of Screw Dimensions B (mm) Dimensions A (mm) Pitch Item.# Sales Price Availability Qty.
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
To match the router table face, the required length is 35 mm and the embedded height fine adjustment
5
From Japan
On 2017-06-30 18:33:35
There was no other than 35 mm in diameter so it was solved with this It is even better if it has a hexagonal hole ...
This review is about item#17343147.
Craft
5
From Japan
On 2016-12-11 17:35:57
It was a reliable, beautiful product that was a professional manufacturer.
This review is about item#42184475.
Used in experiment equipment
5
From Japan
On 2014-11-18 14:06:15
It was saved because it was impossible to obtain even a nearby screw wholesaler.
This review is about item#42184301.

Related Products