Buy more than* S$200* and get FREE SHIPPING

Slotted Locking Ball Plunger, Flat Point, Iron, Pack Product

4.50 (2)
Surface Processing
Cloth
Material
Iron
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Dimensions A (mm) Pitch Length (mm) Nominal Designation of Screw Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions A (mm) Pitch Length (mm) Nominal Designation of Screw Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Maximum) 2.5 / (Min) 2 (Maximum) 1.51 / (Min) 1.26 1.25 8 M8   1Pack(8PC) 1 8x8 42184965 4.99 SGD
In stock
(max)2.5/(min)2 (max)1.51/(min)1.26 1.25 10 M8   1Pack(8PC) 1 8x10 42184974 5.99 SGD
Shipped after 2018-05-29
(max)0.95/(min)0.72 (max)0.6/(min)0.46 0.45 3 M2.5   1Pack(20PC) 1 2.5x3 42184694 4.99 SGD
Shipped after 2018-06-01
(max)2.5/(min)2 (max)1.51/(min)1.26 1.25 15 M8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(7PC) 1 8x15 42184992 5.99 SGD
Shipped after 2018-05-29
(max)1.63/(min)1.28 (max)1/(min)0.86 0.8 5 M5   1Pack(13PC) 1 5x5 42184852 4.99 SGD
In stock
(max)0.84/(min)0.64 (max)0.45/(min)0.31 0.4 4 M2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 2x4 42184685 5.99 SGD
Shipped after 2018-05-29
(max)3/(min)2 (max)1.91/(min)1.66 1.5 40 M10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 10x40 42185071 4.99 SGD
Shipped after 2018-05-29
(max)3/(min)2 (max)1.91/(min)1.66 1.5 12 M10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 10x12 42185017 4.99 SGD
Shipped after 2018-05-29
(max)3/(min)2 (max)1.91/(min)1.66 1.5 10 M10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 10x10 42185001 5.99 SGD
Shipped after 2018-05-29
(max)2/(min)1.6 (max)1.2/(min)1.06 1 6 M6   1Pack(12PC) 1 6x6 42184913 5.99 SGD
In stock
(max)1.05/(min)0.8 (max)0.6/(min)0.46 0.5 4 M3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 3x4 42184737 5.99 SGD
Shipped after 2018-05-29
(max)2.5/(min)2 (max)1.51/(min)1.26 1.25 12 M8   1Pack(7PC) 1 8x12 42184983 5.99 SGD
Shipped after 2018-05-29
(max)1.63/(min)1.28 (max)1/(min)0.86 0.8 12 M5   1Pack(10PC) 1 5x12 42184895 5.99 SGD
Shipped after 2018-05-29
(max)1.05/(min)0.8 (max)0.6/(min)0.46 0.5 5 M3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 3x5 42184746 6.99 SGD
Shipped after 2018-05-29
(max)1.05/(min)0.8 (max)0.6/(min)0.46 0.5 3 M3   1Pack(17PC) 1 3x3 42184721 4.99 SGD
In stock
(max)0.84/(min)0.64 (max)0.45/(min)0.31 0.4 2 M2   1Pack(17PC) 1 2x2 42184667 4.99 SGD
In stock
(max)3/(min)2 (max)1.91/(min)1.66 1.5 25 M10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 10x25 42185044 4.99 SGD
Shipped after 2018-05-29
(max)3/(min)2 (max)1.91/(min)1.66 1.5 15 M10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 10x15 42185026 4.99 SGD
Shipped after 2018-05-29
(max)1.42/(min)1.12 (max)0.8/(min)0.66 0.7 8 M4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 4x8 42184816 9.99 SGD
Shipped after 2018-05-29
(max)1.42/(min)1.12 (max)0.8/(min)0.66 0.7 6 M4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 4x6 42184807 5.99 SGD
Shipped after 2018-05-29
(max)1.42/(min)1.12 (max)0.8/(min)0.66 0.7 4 M4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 4x4 42184782 5.99 SGD
Shipped after 2018-05-29
(max)0.95/(min)0.72 (max)0.6/(min)0.46 0.45 6 M2.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 2.5x6 42184712 6.99 SGD
Shipped after 2018-05-29
(max)3/(min)2 (max)1.91/(min)1.66 1.5 20 M10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 10x20 42185035 4.99 SGD
Shipped after 2018-05-29
(max)2/(min)1.6 (max)1.2/(min)1.06 1 12 M6   1Pack(9PC) 1 6x12 42184947 5.99 SGD
Shipped after 2018-05-29
(max)1.05/(min)0.8 (max)0.6/(min)0.46 0.5 10 M3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 3x10 42184773 5.99 SGD
Shipped after 2018-05-29
(max)3/(min)2 (max)1.91/(min)1.66 1.5 30 M10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 10x30 42185053 4.99 SGD
Shipped after 2018-05-29
(max)2/(min)1.6 (max)1.2/(min)1.06 1 10 M6   1Pack(10PC) 1 6x10 42184931 5.99 SGD
Shipped after 2018-05-29
(max)1.63/(min)1.28 (max)1/(min)0.86 0.8 6 M5   1Pack(13PC) 1 5x6 42184861 5.99 SGD
Shipped after 2018-05-29
(max)0.95/(min)0.72 (max)0.6/(min)0.46 0.45 4 M2.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 2.5x4 42184703 5.99 SGD
Shipped after 2018-05-29
(max)3/(min)2 (max)1.91/(min)1.66 1.5 50 M10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 10x50 42185087 4.99 SGD
Shipped after 2018-05-29
(max)2/(min)1.6 (max)1.2/(min)1.06 1 15 M6   1Pack(8PC) 1 6x15 42184956 5.99 SGD
Shipped after 2018-05-29
(max)1.63/(min)1.28 (max)1/(min)0.86 0.8 8 M5   1Pack(12PC) 1 5x8 42184877 4.99 SGD
In stock
(max)1.63/(min)1.28 (max)1/(min)0.86 0.8 15 M5   1Pack(9PC) 1 5x15 42184904 -
Discontinued
[x]
(max)1.63/(min)1.28 (max)1/(min)0.86 0.8 10 M5   1Pack(12PC) 1 5x10 42184886 5.99 SGD
Shipped after 2018-05-29
(max)1.42/(min)1.12 (max)0.8/(min)0.66 0.7 5 M4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 4x5 42184791 5.99 SGD
Shipped after 2018-05-29
(max)1.42/(min)1.12 (max)0.8/(min)0.66 0.7 15 M4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(12PC) 1 4x15 42184843 5.99 SGD
Shipped after 2018-05-29
(max)1.42/(min)1.12 (max)0.8/(min)0.66 0.7 12 M4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 4x12 42184834 9.99 SGD
Shipped after 2018-05-29
(max)1.42/(min)1.12 (max)0.8/(min)0.66 0.7 10 M4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 4x10 42184825 5.99 SGD
Shipped after 2018-05-29
(max)1.05/(min)0.8 (max)0.6/(min)0.46 0.5 8 M3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 3x8 42184764 5.99 SGD
Shipped after 2018-05-29
(max)1.05/(min)0.8 (max)0.6/(min)0.46 0.5 6 M3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 3x6 42184755 6.99 SGD
Shipped after 2018-05-29
(max)0.84/(min)0.64 (max)0.45/(min)0.31 0.4 3 M2   1Pack(20PC) 1 2x3 42184676 4.99 SGD
In stock
(max)3/(min)2 (max)1.91/(min)1.66 1.5 35 M10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 10x35 42185062 4.99 SGD
Shipped after 2018-05-29
(Maximum) 2 / (Min) 1.6 (Maximum) 1.2 / (Min) 1.06 1 8 M6   1Pack(12PC) 1 6x8 42184922 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
To fix the jigsaw blade.
4
From Japan
On 2017-06-04 18:48:18
Use a hexagonal wrench to remove it and use a setscrew. It was difficult to match the dimensions of the hexagonal wrench.
This review is about item#42184834.
Repair of clothing items
5
From Japan
On 2017-05-18 07:29:47
This size is about clothing or electric wire stopping, so I'm happy if I am assorted pack of gold, black dye and so on.
This review is about item#42184694.

Related Products