Buy more than* S$200* and get FREE SHIPPING

ECO-BS Slotted Locking Screw, Flat Point, Brass, Low Cadmium Material, Pack Product

5.00 (2)
Surface Processing
Cloth
Material
Brass
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions B (mm) Dimensions A (mm) Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions B (mm) Dimensions A (mm) Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M2.0 (max)0.84/(min)0.64 (max)0.45/(min)0.31 0.4 5 1Pack(12PC) 1 2.0x5.0 42185141 5.99 SGD
Shipped after 2018-01-23
M2.0 (max)0.84/(min)0.64 (max)0.45/(min)0.31 0.4 4 1Pack(12PC) 1 2.0x4.0 42185132 4.99 SGD
In stock
M4 1.2 0.7 0.7 8 1Pack(9PC) 1 4x8.0 42185254 5.99 SGD
Shipped after 2018-01-23
M4 1.2 0.7 0.7 5 1Pack(9PC) 1 4x5.0 42185236 5.99 SGD
Shipped after 2018-01-23
M3 0.9 0.5 0.5 8 1Pack(8PC) 1 3x8.0 42185211 4.99 SGD
In stock
M3 0.9 0.5 0.5 6 1Pack(8PC) 1 3x6.0 42185202 9.99 SGD
Shipped after 2018-01-23
M3 0.9 0.5 0.5 5 1Pack(9PC) 1 3x5.0 42185193 5.99 SGD
Shipped after 2018-01-23
M2.6 (max)0.95/(min)0.72 (max)0.6/(min)0.46 0.45 3 1Pack(12PC) 1 2.6x3.0 42185166 4.99 SGD
In stock
M2.0 (max)0.84/(min)0.64 (max)0.45/(min)0.31 0.4 6 1Pack(12PC) 1 2.0x6.0 42185157 5.99 SGD
Shipped after 2018-01-23
M2.0 (Maximum) 0.84 / (Min) 0.64 (Maximum) 0.45 / (Min) 0.31 0.4 2 1Pack(12PC) 1 2.0x2.0 42185114 4.99 SGD
In stock
M3 0.9 0.5 0.5 4 1Pack(9PC) 1 3x4.0 42185184 4.99 SGD
In stock
M1.4 (Maximum) 0.45 / (Min) 0.31 (Maximum) 0.45 / (Min) 0.31 0.3 3 1Pack(12PC) 1 1.4x3.0 42185096 4.99 SGD
In stock
M3 0.9 0.5 0.5 3 1Pack(9PC) 1 3x3.0 42185175 4.99 SGD
In stock
M4 1.2 0.7 0.7 6 1Pack(9PC) 1 4x6.0 42185245 4.99 SGD
In stock
M2.0 (Maximum) 0.84 / (Min) 0.64 (Maximum) 0.45 / (Min) 0.31 0.4 3 1Pack(12PC) 1 2.0x3.0 42185123 4.99 SGD
In stock
M4 1.2 0.7 0.7 4 1Pack(9PC) 1 4x4.0 42185227 4.99 SGD
In stock
M1.7 (Maximum) 0.45 / (minimum) 0.31 (Maximum) 0.45 / (minimum) 0.31 0.35 2 1Pack(12PC) 1 1.7x2.0 42185105 4.99 SGD
In stock
ADD TO CART

Related Products