Buy more than* S$200* and get FREE SHIPPING

Full Thread Stud, Stainless Steel

4.75 (12)
Material
Stainless
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Pitch Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Pitch Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M6 1 60   1Pack(2PC) 1 6x60 42197872 4.99 SGD
In stock
M8 1.25 35   1Pack(2PC) 1 8x35 42198073 4.99 SGD
In stock
M8 1.25 50   1Pack(2PC) 1 8x50 42198107 4.99 SGD
In stock
M6 1 55   1Pack(2PC) 1 6x55 42197863 4.99 SGD
In stock
M8 1.25 70   1Pack(2PC) 1 8x70 42198143 4.99 SGD
In stock
M6 1 25   1Pack(3PC) 1 6x25 42197802 4.99 SGD
In stock
M6 1 30   1Pack(3PC) 1 6x30 42197811 4.99 SGD
In stock
M10 1.5 120   1PC 1 10x120 42198624 4.99 SGD
In stock
M6 1 45   1Pack(3PC) 1 6x45 42197845 4.99 SGD
In stock
M8 1.25 75   1Pack(2PC) 1 8x75 42198152 4.99 SGD
In stock
M16 2 100   1PC 1 16x100 42199281 8.99 SGD
In stock
M8 1.25 40   1Pack(2PC) 1 8x40 42198082 4.99 SGD
In stock
M10 1.5 150   1PC 1 10x150 42198685 5.99 SGD
In stock
M8 1.25 155   1PC 1 8x155 42198301 6.99 SGD
In stock
M8 1.25 150   1PC 1 8x150 42198292 4.99 SGD
In stock
M6 1 70   1Pack(2PC) 1 6x70 42197897 4.99 SGD
In stock
M6 1 20   1Pack(3PC) 1 6x20 42197793 4.99 SGD
In stock
M20 2.5 110   1PC 1 20x110 42199412 14.99 SGD
In stock
M16 2 50   1PC 1 16x50 42199184 5.99 SGD
In stock
M16 2 250   1PC 1 16x250 42199394 18.99 SGD
In stock
M16 2 150   1PC 1 16x150 42199342 11.99 SGD
In stock
M16 2 110   1PC 1 16x110 42199297 9.99 SGD
In stock
M12 1.75 65   1PC 1 12x65 42198904 5.99 SGD
In stock
M12 1.75 60   1PC 1 12x60 42198895 5.99 SGD
In stock
M8 1.25 20   1Pack(3PC) 1 8x20 42198046 4.99 SGD
In stock
M8 1.25 195   1PC 1 8x195 42198387 7.99 SGD
Shipped after 2018-04-25
M8 1.25 140   1PC 1 8x140 42198274 5.99 SGD
In stock
M6 1 90   1Pack(2PC) 1 6x90 42197933 5.99 SGD
In stock
M6 1 85   1Pack(2PC) 1 6x85 42197924 5.99 SGD
In stock
M6 1 65   1Pack(2PC) 1 6x65 42197881 5.99 SGD
In stock
M6 1 120   1Pack(2PC) 1 6x120 42197985 5.99 SGD
In stock
M16 2 55   1PC 1 16x55 42199193 5.99 SGD
In stock
M16 2 45   1PC 1 16x45 42199175 5.99 SGD
In stock
M16 2 40   1PC 1 16x40 42199166 4.99 SGD
In stock
M16 2 160   1PC 1 16x160 42199351 12.99 SGD
In stock
M12 1.75 85   1PC 1 12x85 42198947 5.99 SGD
In stock
M12 1.75 70   1PC 1 12x70 42198913 4.99 SGD
Shipped after 2018-04-26
M12 1.75 50   1PC 1 12x50 42198877 4.99 SGD
In stock
M12 1.75 30   1Pack(2PC) 1 12x30 42198834 5.99 SGD
In stock
M8 1.25 185   1PC 1 8x185 42198362 6.99 SGD
In stock
M8 1.25 175   1PC 1 8x175 42198344 6.99 SGD
In stock
M8 1.25 170   1PC 1 8x170 42198335 5.99 SGD
In stock
M8 1.25 165   1PC 1 8x165 42198326 6.99 SGD
In stock
M6 1 150   1PC 1 6x150 42198012 4.99 SGD
In stock
M6 1 15   1Pack(5PC) 1 6x15 42197784 4.99 SGD
In stock
M16 2 85   1PC 1 16x85 42199254 7.99 SGD
In stock
M16 2 75   1PC 1 16x75 42199236 7.99 SGD
In stock
M16 2 70   1PC 1 16x70 42199227 6.99 SGD
In stock
M16 2 65   1PC 1 16x65 42199211 7.99 SGD
In stock
M16 2 30   1PC 1 16x30 42199141 4.99 SGD
In stock
M16 2 200   1PC 1 16x200 42199385 16.99 SGD
In stock
M16 2 180   1PC 1 16x180 42199376 14.99 SGD
In stock
M16 2 170   1PC 1 16x170 42199367 13.99 SGD
In stock
M16 2 125   1PC 1 16x125 42199315 10.99 SGD
In stock
M12 1.75 80   1PC 1 12x80 42198931 5.99 SGD
In stock
M12 1.75 55   1PC 1 12x55 42198886 5.99 SGD
In stock
M12 1.75 220   1PC 1 12x220 42199114 10.99 SGD
In stock
M12 1.75 20   1Pack(2PC) 1 12x20 42198816 5.99 SGD
In stock
M8 1.25 45   1Pack(2PC) 1 8x45 42198091 4.99 SGD
In stock
M8 1.25 30   1Pack(2PC) 1 8x30 42198064 4.99 SGD
In stock
M8 1.25 130   1PC 1 8x130 42198256 4.99 SGD
Shipped after 2018-04-27
M8 1.25 125   1PC 1 8x125 42198247 5.99 SGD
In stock
M6 1 75   1Pack(2PC) 1 6x75 42197906 5.99 SGD
In stock
M16 2 80   1PC 1 16x80 42199245 7.99 SGD
In stock
M12 1.75 90   1PC 1 12x90 42198956 5.99 SGD
In stock
M12 1.75 45   1PC 1 12x45 42198861 4.99 SGD
In stock
M8 1.25 85   1Pack(2PC) 1 8x85 42198177 6.99 SGD
In stock
M8 1.25 60   1Pack(2PC) 1 8x60 42198125 4.99 SGD
In stock
M8 1.25 160   1PC 1 8x160 42198317 4.99 SGD
In stock
M20 2.5 150   1PC 1 20x150 42199455 20.99 SGD
In stock
M20 2.5 100   1PC 1 20x100 42199403 13.99 SGD
In stock
M16 2 90   1PC 1 16x90 42199263 8.99 SGD
In stock
M16 2 35   1PC 1 16x35 42199157 4.99 SGD
In stock
M16 2 140   1PC 1 16x140 42199333 10.99 SGD
In stock
M12 1.75 200   1PC 1 12x200 42199105 9.99 SGD
In stock
M12 1.75 190   1PC 1 12x190 42199096 9.99 SGD
In stock
M12 1.75 180   1PC 1 12x180 42199087 8.99 SGD
In stock
M12 1.75 170   1PC 1 12x170 42199071 7.99 SGD
In stock
M8 1.25 95   1Pack(2PC) 1 8x95 42198195 6.99 SGD
In stock
M8 1.25 230   1PC 1 8x230 42198405 7.99 SGD
In stock
M8 1.25 190   1PC 1 8x190 42198371 6.99 SGD
In stock
M8 1.25 135   1PC 1 8x135 42198265 5.99 SGD
In stock
M6 1 140   1PC 1 6x140 42198003 4.99 SGD
In stock
M6 1 130   1PC 1 6x130 42197994 5.99 SGD
In stock
M16 2 120   1PC 1 16x120 42199306 13.99 SGD
In stock
M12 1.75 95   1PC 1 12x95 42198965 5.99 SGD
In stock
M12 1.75 250   1PC 1 12x250 42199132 11.99 SGD
In stock
M12 1.75 25   1Pack(2PC) 1 12x25 42198825 5.99 SGD
In stock
M12 1.75 230   1PC 1 12x230 42199123 11.99 SGD
In stock
M8 1.25 90   1Pack(2PC) 1 8x90 42198186 6.99 SGD
In stock
M8 1.25 55   1Pack(2PC) 1 8x55 42198116 4.99 SGD
In stock
M8 1.25 180   1PC 1 8x180 42198353 5.99 SGD
In stock
M8 1.25 120   1PC 1 8x120 42198231 4.99 SGD
In stock
M8 1.25 115   1PC 1 8x115 42198222 5.99 SGD
In stock
M8 1.25 110   1PC 1 8x110 42198213 4.99 SGD
In stock
M6 1 95   1Pack(2PC) 1 6x95 42197942 5.99 SGD
In stock
M6 1 50   1Pack(3PC) 1 6x50 42197854 4.99 SGD
In stock
M6 1 105   1PC 1 6x105 42197967 5.99 SGD
In stock
M20 2.5 140   1PC 1 20x140 42199446 18.99 SGD
In stock
M20 2.5 130   1PC 1 20x130 42199437 17.99 SGD
In stock
M20 2.5 120   1PC 1 20x120 42199421 17.99 SGD
In stock
M12 1.75 40   1PC 1 12x40 42198852 5.99 SGD
In stock
M8 1.25 65   1Pack(2PC) 1 8x65 42198134 4.99 SGD
In stock
M8 1.25 145   1PC 1 8x145 42198283 6.99 SGD
In stock
M6 1 40   1Pack(3PC) 1 6x40 42197836 4.99 SGD
In stock
M6 1 300   1PC 1 6x300 42198037 9.99 SGD
In stock
M6 1 200   1PC 1 6x200 42198021 6.99 SGD
In stock
M6 1 110   1Pack(2PC) 1 6x110 42197976 6.99 SGD
In stock
M16 2 95   1PC 1 16x95 42199272 8.99 SGD
In stock
M16 2 60   1PC 1 16x60 42199202 6.99 SGD
In stock
M16 2 130   1PC 1 16x130 42199324 10.99 SGD
In stock
M12 1.75 75   1PC 1 12x75 42198922 4.99 SGD
In stock
M12 1.75 35   1Pack(2PC) 1 12x35 42198843 6.99 SGD
In stock
M8 1.25 80   1Pack(2PC) 1 8x80 42198161 4.99 SGD
In stock
M8 1.25 25   1Pack(2PC) 1 8x25 42198055 4.99 SGD
In stock
M8 1.25 100   1Pack(2PC) 1 8x100 42198204 5.99 SGD
In stock
M8 1.25 200   1PC 1 8x200 42198396 5.99 SGD
In stock
M6 1 100   1Pack(2PC) 1 6x100 42197951 4.99 SGD
In stock
M8 1.25 250   1PC 1 8x250 42198414 7.99 SGD
In stock
M6 1 35   1Pack(3PC) 1 6x35 42197827 4.99 SGD
In stock
M6 1 80   1Pack(2PC) 1 6x80 42197915 4.99 SGD
In stock
M12 1.75 100   1PC 1 12x100 42198974 5.99 SGD
In stock
M10 1.5 140   1PC 1 10x140 42198667 6.99 SGD
In stock
M12 1.75 160   1PC 1 12x160 42199062 9.99 SGD
In stock
M12 1.75 130   1PC 1 12x130 42199026 6.99 SGD
In stock
M12 1.75 120   1PC 1 12x120 42199001 5.99 SGD
In stock
M10 1.5 20   1Pack(2PC) 1 10x20 42198423 5.99 SGD
In stock
M10 1.5 190   1PC 1 10x190 42198764 6.99 SGD
In stock
M10 1.5 185   1PC 1 10x185 42198755 9.99 SGD
In stock
M10 1.5 180   1PC 1 10x180 42198746 5.99 SGD
In stock
M10 1.5 175   1PC 1 10x175 42198737 9.99 SGD
In stock
M10 1.5 170   1PC 1 10x170 42198721 6.99 SGD
In stock
M10 1.5 165   1PC 1 10x165 42198712 8.99 SGD
In stock
M10 1.5 160   1PC 1 10x160 42198703 5.99 SGD
In stock
M12 1.75 135   1PC 1 12x135 42199035 6.99 SGD
In stock
M10 1.5 250   1PC 1 10x250 42198807 10.99 SGD
In stock
M10 1.5 25   1Pack(2PC) 1 10x25 42198432 5.99 SGD
In stock
M10 1.5 240   1PC 1 10x240 42198791 8.99 SGD
In stock
M10 1.5 230   1PC 1 10x230 42198782 9.99 SGD
In stock
M10 1.5 200   1PC 1 10x200 42198773 6.99 SGD
In stock
M10 1.5 155   1PC 1 10x155 42198694 6.99 SGD
In stock
M10 1.5 145   1PC 1 10x145 42198676 7.99 SGD
Shipped after 2018-04-25
M10 1.5 130   1PC 1 10x130 42198642 5.99 SGD
In stock
M10 1.5 125   1PC 1 10x125 42198633 6.99 SGD
In stock
M10 1.5 115   1PC 1 10x115 42198615 6.99 SGD
In stock
M12 1.75 105   1PC 1 12x105 42198983 5.99 SGD
In stock
M10 1.5 90   1PC 1 10x90 42198563 4.99 SGD
In stock
M10 1.5 85   1PC 1 10x85 42198554 4.99 SGD
In stock
M10 1.5 80   1PC 1 10x80 42198545 4.99 SGD
In stock
M10 1.5 75   1PC 1 10x75 42198536 5.99 SGD
In stock
M10 1.5 70   1Pack(2PC) 1 10x70 42198527 5.99 SGD
In stock
M10 1.5 65   1Pack(2PC) 1 10x65 42198511 5.99 SGD
In stock
M10 1.5 60   1Pack(2PC) 1 10x60 42198502 5.99 SGD
In stock
M10 1.5 55   1Pack(2PC) 1 10x55 42198493 6.99 SGD
In stock
M10 1.5 50   1Pack(2PC) 1 10x50 42198484 4.99 SGD
In stock
M10 1.5 45 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 10x45 42198475 4.99 SGD
In stock
M10 1.5 40   1Pack(2PC) 1 10x40 42198466 4.99 SGD
In stock
M10 1.5 35   1Pack(2PC) 1 10x35 42198457 4.99 SGD
In stock
M10 1.5 30   1Pack(2PC) 1 10x30 42198441 4.99 SGD
In stock
M10 1.5 105   1PC 1 10x105 42198597 7.99 SGD
In stock
M10 1.5 95   1PC 1 10x95 42198572 5.99 SGD
In stock
M12 1.75 110   1PC 1 12x110 42198992 6.99 SGD
In stock
M10 1.5 100   1PC 1 10x100 42198581 4.99 SGD
In stock
M12 1.75 150   1PC 1 12x150 42199053 7.99 SGD
In stock
M12 1.75 140   1PC 1 12x140 42199044 6.99 SGD
In stock
M10 1.5 135   1PC 1 10x135 42198651 7.99 SGD
Shipped after 2018-04-25
M10 1.5 110   1PC 1 10x110 42198606 4.99 SGD
In stock
M12 1.75 125   1PC 1 12x125 42199017 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.75
12 Customer Reviews
The reviews are automatic translation.
Motorcycle remodeling
5
From Japan
On 2018-02-12 11:24:51
Those ordered in these millimeters can be bought in fewer purchase units, so I am saved. The thing itself is proper and can be used normally. There is no problem in accuracy at all.
This review is about item#42198466.
Coupling of cylinder rod
5
From Japan
On 2017-10-31 10:09:17
Very cheap and durability, I do not know yet, but it seems to be strong.
This review is about item#42199211.
When installing a two-wheel exhaust muffler
5
From Japan
On 2017-06-29 17:02:24
It was comfortable to install. It is better than what was originally installed. I will exchange a muffler well with a motocross bike so I will be saved.
This review is about item#42197854.
I use it with the T slot nut for fixing the vise chuck of the milling machine.
5
From Japan
On 2017-04-14 18:28:58
Since it can be selected in units of length 5 mm, you can choose the size perfectly. The screws are also smooth.
This review is about item#42197924.
Prototype of working tool
2
From Japan
On 2017-03-30 16:56:32
I think that 300 yen is slightly high with 2 pieces of 25 mm length cut at M8.
This review is about item#42198055.
For fixing the corrugated board
5
From Japan
On 2017-02-17 17:54:25
I always purchased a 1,000 mm screw bolt and used it cutting as necessary, but it took time to screw the cut surface. There are various lengths, and particularly short ones are merit considering labor costs.
This review is about item#42198466.
Used for groove with milling table
5
From Japan
On 2017-02-14 18:04:09
Because it is made of stainless steel, it looks pretty and the screws also slid well.
This review is about item#42197854.
Used for machine making
5
From Japan
On 2015-11-08 12:39:49
I used it for machinery which requires accuracy. I was able to make something very satisfactory.
This review is about item#42197793.
Increase the height of the caster
5
From Japan
On 2015-10-07 15:19:14
It was beautiful finish and could be used without problems.
This review is about item#42198974.
Fitting for die attachment
5
From Japan
On 2015-05-06 12:51:50
I understand that it is high because it is stainless steel, but it feels very high. Next time I will consider with iron.
This review is about item#42199281.

Related Products