Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Conformable Axis d1(mm) Allowable Thrust Load (N[kgf]) Dimensions d2 (mm) Dimensions D (mm) Dimension t (mm) Nominal Designation Dimension H (mm) Number of Gears Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conformable Axis d1(mm) Allowable Thrust Load (N[kgf]) Dimensions d2 (mm) Dimensions D (mm) Dimension t (mm) Nominal Designation Dimension H (mm) Number of Gears Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 392[40] 15.8 22.8 0.4 M16 1 6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 M16 42199561 5.74 SGD
In stock
2 118[12] 1.9 6 0.25 M2 0.6 3   1Pack(50PC) 1 M2 42199473 4.23 SGD
In stock
8 294[30] 7.8 13 0.25 M8 0.8 5   1Pack(34PC) 1 M8 42199534 4.23 SGD
In stock
5 245[25] 4.8 10 0.25 M5 0.7 5   1Pack(50PC) 1 M5 42199516 4.23 SGD
In stock
- 294[30] 9.8 15.4 0.25 M10 0.8 6   1Pack(25PC) 1 M10 42199543 4.39 SGD
In stock
1.5 78[8] 1.4 5.2 0.25 M1.5 0.6 3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 M1.5 42199464 5.74 SGD
In stock
2.4 118[12] 2.2 6.4 0.25 M2.4 0.7 3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 M2.4 42199482 5.74 SGD
In stock
3 147[15] 2.8 8 0.25 M3 0.7 4   1Pack(50PC) 1 M3 42199491 4.17 SGD
In stock
4 177[18] 3.8 9 0.25 M4 0.7 4   1Pack(50PC) 1 M4 42199507 4.23 SGD
In stock
6 245[25] 5.8 11 0.25 M6 0.8 5   1Pack(50PC) 1 M6 42199525 4.17 SGD
In stock
12 343[35] 11.8 17.8 0.4 M12 1 6   1Pack(20PC) 1 M12 42199552 4.26 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
maintenance
4
From Japan
On 2016-12-06 15:06:03
I bought it for repair that genuine products dropped out. It was a solid product with no inferior goods as genuine products.
This review is about item#42199525.
Prevention of slipping out of resin bearings
5
From Japan
On 2016-01-20 16:12:40
Work ended with one touch. I also have a reasonable point.
This review is about item#42199525.

Related Products