Buy more than* S$200* and get FREE SHIPPING

C Type Ring, Model B, Stainless Steel

Plate Thickness t (mm)
0.4
Dimension m (mm)
0.5
Material
Stainless
...see all>
Product Options
ADD TO CART
Inside Diameter d (phi mm) Nominal Designation Outside Diameter D (phi mm) Dimension H (mm) Compatible Flute Diameter d2 (mm) Conformable Axis d1(mm) Dimensions n (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter d (phi mm) Nominal Designation Outside Diameter D (phi mm) Dimension H (mm) Compatible Flute Diameter d2 (mm) Conformable Axis d1(mm) Dimensions n (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.6 M1.6 6 1.2 1.6 42038 1   1Pack(50PC) 1 M1.6 42199604 4.99 SGD
Shipped after 2018-04-23
3 M3 10 2.7 3 4 to 5 1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 M3 42199622 5.99 SGD
Shipped after 2018-04-23
2.5 M2.5 9.5 2.3 2.5 3.2 to 4 1   1Pack(34PC) 1 M2.5 42199613 4.99 SGD
Shipped after 2018-04-23
4.3 M4.3 12.5 4 4.3 5 to 7 1.2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 M4.3 42199647 4.99 SGD
Shipped after 2018-04-23
1.3 M1.3 6 1.1 1.3 2 to 3 1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 M1.3 42199595 5.99 SGD
Shipped after 2018-04-23
4 M4 12.5 3.2 4 5 to 7 1.2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 M4 42199631 5.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products