Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Conformable Axis d1(mm) Plate Thickness t (mm) Dimension m (mm) Inside Diameter d (phi mm) Nominal Designation Outside Diameter D (phi mm) Dimension H (mm) Dimensions n (mm) Material Compatible Flute Diameter d2 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conformable Axis d1(mm) Plate Thickness t (mm) Dimension m (mm) Inside Diameter d (phi mm) Nominal Designation Outside Diameter D (phi mm) Dimension H (mm) Dimensions n (mm) Material Compatible Flute Diameter d2 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4-5 0.4 0.5 2.5 M2.5 5.2 2 - - 2.5   1pack(50pc) 1 M2.5 42199726 4.99 SGD
Shipped after 2018-06-27
7-9 0.5 0.6 4.5 M4.5 10.5 3.8 - - 4.5   1pack(34pc) 1 M4.5 42199787 4.99 SGD
Shipped after 2018-06-25
9-12 1 1.2 8 M8 16 6.5 - - 8   1pack(12pc) 1 M8 42199805 4.99 SGD
Shipped after 2018-06-25
2-2.5 0.3 0.4 1.4 M1.4 3.5 1.1 - - 1.4 *[No return] You cannot return this product. For details, see FAQ. 1pack(50pc) 1 M1.4 42199665 5.99 SGD
Shipped after 2018-06-26
2-2.8 0.3 0.4 1.6 M1.6 3.5 1.2 - - 1.6   1pack(50pc) 1 M1.6 42199674 4.99 SGD
Shipped after 2018-06-25
2.5-3 0.5 0.6 1.9 M1.9 6.5 1.5 - - 1.9 *[No return] You cannot return this product. For details, see FAQ. 1pack(50pc) 1 M1.9 42199683 18.99 SGD
Shipped after 2018-06-26
3.5-4.5 0.4 0.5 2.4 M2.4 5.8 1.9 - - 2.4   1pack(50pc) 1 M2.4 42199717 9.99 SGD
Shipped after 2018-06-25
4.5-6 0.5 0.6 3.1 M3.1 9.5 2.5 - - 3.1 *[No return] You cannot return this product. For details, see FAQ. 1pack(34pc) 1 M3.1 42199744 5.99 SGD
Shipped after 2018-06-26
15.5-20 1.2 1.4 14.6 M14.6 28.4 12.5 - - 14.7 *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 M14.6 42199814 9.99 SGD
Shipped after 2018-06-26
5-7 0..5 0.6 3.6 M3.6 10.5 2.9 - - 3.6 *[No return] You cannot return this product. For details, see FAQ. 1pack(34pc) 1 M3.6 42199753 9.99 SGD
Shipped after 2018-06-26
6-8 0.6 0.7 4 M4 10 3.3 - - 4   1pack(34pc) 1 M4 42199771 9.99 SGD
Shipped after 2018-06-25
5-7 0.65 0.75 3.7 M3.7 8.5 3 - - 3.7   1pack(34pc) 1 M3.7 42199762 4.99 SGD
Shipped after 2018-06-27
2.5-3 0.4 0.5 1.9 M1.9S 4.7 1.5 - - 1.9 *[No return] You cannot return this product. For details, see FAQ. 1pack(50pc) 1 M1.9S 42199692 18.99 SGD
Shipped after 2018-06-26
1.5-2 0.4 0.5 1.3 M1.3 5 1 - - 1.3 *[No return] You cannot return this product. For details, see FAQ. 1pack(34pc) 1 M1.3 42199656 9.99 SGD
Shipped after 2018-06-26
4.5-6 0.5 0.6 3 M3 8 2.4 - - 3   1pack(50pc) 1 M3 42199735 5.99 SGD
Shipped after 2018-06-25
3-4 0.4 0.5 2 M2 6.5 1.6 (Min) 1 Stainless 2   1Pack(50PC) 1 M2 42199701 4.99 SGD
Shipped after 2018-06-25
7-9 0.6 0.7 6 M6 12 4.9 (Min) 1.2 Stainless 6   1Pack(25PC) 1 M6 42199796 4.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Mechanical repair
5
From Japan
On 2017-03-28 14:41:01
It was saved by urgent shipment. From now on, we shall strive for good relations.
This review is about item#42199805.
Rabbit side cover screws stop
5
From Japan
On 2016-05-23 17:38:17
As genuine broken in a special shape with outer claw of the snap ring, it was attached as a diverted item.
This review is about item#42199814.
For preventing the stud tip from coming off
5
From Japan
On 2014-12-24 17:01:20
It was good to find the E type retaining ring that matches the valley diameter dimension of the stud. It became a disengagement prevention ring as expected.
This review is about item#42199796.

Related Products