Buy more than* S$200* and get FREE SHIPPING

E type retaining ring (E ring)(stainless steel)

4.36 (14)
Material
Stainless
...see all>
Product Options
ADD TO CART
Conformable Axis d1(mm) Plate Thickness t (mm) Dimensions n (mm) Dimension m (mm) Dimensions b (mm) Inside Diameter d (phi mm) Nominal Designation Outside Diameter D (phi mm) Dimension H (mm) Compatible Flute Diameter d2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conformable Axis d1(mm) Plate Thickness t (mm) Dimensions n (mm) Dimension m (mm) Dimensions b (mm) Inside Diameter d (phi mm) Nominal Designation Outside Diameter D (phi mm) Dimension H (mm) Compatible Flute Diameter d2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 to 5 0.6 1 (minimum) 0.7 About 0.9 3 3 7 2.6 3 1Pack(50PC) 1 3 42199954 4.99 SGD
In stock
2.5 to 3.2 0.4 1 (minimum) 0.5 About 0.7 2 2 5 1.7 2 1Pack(100PC) 1 2 42199936 4.99 SGD
In stock
2 to 2.5 0.4 (Minimum) 0.8 0.5 About 0.6 1.5 1.5 4 1.3 1.5 1Pack(100PC) 1 1.5 42199927 4.99 SGD
In stock
3.2 to 4 0.4 1 (minimum) 0.5 About 0.8 2.5 2.5 6 2.1 2.5 1Pack(100PC) 1 2.5 42199945 4.99 SGD
In stock
16 to 24 1.5 (min)3 1.65 About 2.8 15 - 29 13 - 1Pack(4PC) 1 15 42200042 4.99 SGD
In stock
25 to 38 2 (min)4 2.2 About 5 24 24 44 20.8 24 1PC 1 24 42200067 4.99 SGD
In stock
20 to 31 1.5 (min)3.5 1.65 About 4 19 19 37 16.5 19 1Pack(3PC) 1 19 42200051 4.99 SGD
In stock
13 to 18 1 (Min)2.5 1.15 About 2.4 12 12 23 10.4 12 1Pack(10PC) 1 12 42200033 4.99 SGD
In stock
5 to 7 0.6 (Min)1.2 0.7 About 1.1 4 4 9 3.5 4 1Pack(50PC) 1 4 42199963 4.99 SGD
In stock
42194 0.8 (Min) 1.2 0.9 About 1.4 6 6 12 5.2 6 1Pack(34PC) 1 6 42199981 4.99 SGD
In stock
42259 0.8 (Min) 1.8 0.9 About 1.8 8 8 16 6.9 8 1Pack(20PC) 1 8 42200006 4.99 SGD
In stock
11 to 15 1 (Min)2 1.15 About 2.2 10 10 2 8.7 10 1Pack(12PC) 1 10 42200024 4.99 SGD
In stock
1 to 1.4 0.2 (Min)0.4 0.3 About 0.3 0.8 0.8 2 0.7 0.8 1Pack(100PC) 1 0.8 42199902 4.99 SGD
In stock
6 to 8 0.6 (Min)1.2 0.7 About 1.2 5 5 11 4.3 5 1Pack(50PC) 1 5 42199972 4.99 SGD
In stock
1.4 to 2 0.3 (Min)0.6 0.4 About 0.4 1.2 1.2 3 1 1.2 1Pack(100PC) 1 1.2 42199911 4.99 SGD
In stock
10 to 14 0.8 (Min)2 0.9 About 2 9 9 18 7.8 9 1Pack(15PC) 1 9 42200015 4.99 SGD
In stock
42227 0.8 (Min) 1.5 0.9 About 1.6 7 7 14 6.1 7 1Pack(25PC) 1 7 42199997 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 0
3 star 3
2 star 1
1 star 0
Review Rating: 4.36
14 Customer Reviews
The reviews are automatic translation.
As a tool on the shaft of a certain tool
3
From Japan
On 2017-11-09 20:31:07
Price and number, Frequency of consumption and consumption of itself Considering various, it is a delicate unit price. Although it is a little cheaper and there is a sense of profit, There will be few people who use it as consumables like myself. Although the frequency of use itself is low, Within that low limit, we do detaching every time so we can not avoid deterioration at an early stage. I hope to find something more alternative products, By the time you know that this size / shape becomes usable, I have reached NG several times and I finally arrived, so it may be more difficult than this. I am looking at the catalog of Monotaro from the edge, I still can not find good things better than this.
This review is about item#42199972.
For model making
5
From Japan
On 2017-10-19 01:03:33
For model making, even small parts are precisely aligned and it is greatly appreciated.
This review is about item#42199936.
During machine maintenance
5
From Japan
On 2017-10-10 15:15:53
It is very helpful for when we have to respond suddenly because the order from the order to the item arrives so quickly. I would be happy if you increase the number of special parts etc. I am indebted for the future. Thank you.
This review is about item#42199936.
Used as expendable parts of radio control, parts purchase is expensive in small amounts, but 100 pieces are handy for cheap price.
5
From Japan
On 2017-03-18 03:33:32
Although it is a very small size, it can be used with precision without problems.
This review is about item#42199927.
I used it for a crown of a wrist watch.
5
From Japan
On 2017-01-29 20:55:04
What was the product you obtained on the Internet before? Because it was made by bad quality and poor quality, it purchased again this time. As expected it is made in Japan, there is no burr etc., quality is good.
This review is about item#42199902.
Component stop
3
From Japan
On 2016-12-12 11:23:16
You can stop the parts without any problems.
This review is about item#42200024.
I am using it for industrial high school robot production
5
From Japan
On 2016-09-29 20:11:43
It is helpful to deliver it quickly, I think that it is convenient to arrange various sizes.
This review is about item#42199954.
On the shock shaft of RC
3
From Japan
On 2016-04-06 17:09:18
There was no problem in quality. It may be useless because the ear part is much larger than what I saw in the picture. Depending on the type of car, the hole of the piston seems to be blocked.
This review is about item#42199945.
Shaft lock with power transmission mechanism of metal model
5
From Japan
On 2015-12-03 15:10:24
It was difficult to obtain because it is a special part of extremely small size, but it was saved because it was inventory.
This review is about item#42199911.
Used as a shaft stopper for tiny bearings
5
From Japan
On 2015-03-19 16:20:56
Prepare a thin tray first and set a thin tray with losing prevention tweezers to pinch the opening in the shaft's mouth and get snapped in Once you grab a knack once it is easy It was easy to make it yourself It is convenient to make it yourself It was a small but powerful part
This review is about item#42199902.

Related Products