Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Flute Diameter d2 (mm) Conformable Axis d1(mm) Plate Thickness t (mm) Dimensions n (mm) Dimension m (mm) Inside Diameter d (phi mm) Nominal Designation Outside Diameter D (phi mm) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Flute Diameter d2 (mm) Conformable Axis d1(mm) Plate Thickness t (mm) Dimensions n (mm) Dimension m (mm) Inside Diameter d (phi mm) Nominal Designation Outside Diameter D (phi mm) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.7 1 to 1.2 0.2 (min)0.4 0.25 0.65 M0.7 2 0.59   1Pack(50PC) 1 M0.7 42200076 4.99 SGD
In stock
2 2.4 to 3 1.7 (min)1 0.55 1.95 M2 1.95 4.6   1Pack(50PC) 1 M2 42200085 4.99 SGD
In stock
2.4 2.9 to 3.8 0.6 (min)1 0.68 2.35 M2.4 6 2   1Pack(50PC) 1 M2.4 42200094 4.99 SGD
In stock
3.2 3.8 to 4.7 0.6 (min)1 0.68 3.14 M3.2 7.2 2.7   1Pack(34PC) 1 M3.2 42200103 4.99 SGD
In stock
3.7 4.3 to 5.3 0.7 (min)1.2 0.78 3.64 M3.7 8 3.1   1Pack(34PC) 1 M3.7 42200112 4.99 SGD
In stock
4 4.8 to 6.3 0.7 (min)1.2 0.78 3.93 M4 10 3.47 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 M4 42200121 5.99 SGD
In stock
6.4 7.3 to 9.1 0.9 (min)1.2 1 6.32 M6.4 13.5 5.6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 M6.4 42200146 5.99 SGD
In stock
5 5.8 to 7.3 0.7 (Min)1.2 0.78 4.93 M5 11 4.4   1Pack(34PC) 1 M5 42200137 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Adjusting the height of old hinges
5
From Japan
On 2017-03-30 16:41:39
The hinges of the old door attach the mandrel to a 3.7 mm mandrel and stain the reinforcement of the worn part. It was good that M3.7 product was found. 2.5, 3.5, etc. I think that each comes in, so it is good to line up.
This review is about item#42200112.

Related Products