Buy more than* S$200* and get FREE SHIPPING

E Type Retaining Ring, Stack, Stainless Steel

Material
Stainless
...see all>
Product Options
ADD TO CART
Dimensions b (mm) Inside Diameter d (phi mm) Nominal Designation Outside Diameter D (phi mm) Dimension H (mm) Compatible Flute Diameter d2 (mm) Conformable Axis d1(mm) Plate Thickness t (mm) Dimensions n (mm) Dimension m (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions b (mm) Inside Diameter d (phi mm) Nominal Designation Outside Diameter D (phi mm) Dimension H (mm) Compatible Flute Diameter d2 (mm) Conformable Axis d1(mm) Plate Thickness t (mm) Dimensions n (mm) Dimension m (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 1.2 5 5 11 4.3 5 42163 0.6 (Min) 1.2 0.7   1Pack(200PC) 1 M5 42200225 9.99 SGD
Shipped after 2018-01-29
About 0.6 1.5 1.5 4 1.3 1.5 2 to 2.5 0.4 (min)0.8 0.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(200PC) 1 M1.5 42200173 5.99 SGD
Shipped after 2018-01-26
About 0.4 1.2 1.2 3 1 1.2 1.4 to 2 0.3 (min)0.6 0.4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(200PC) 1 M1.2 42200164 9.99 SGD
Shipped after 2018-01-26
About 0.9 3 3 7 2.6 3 4 to 5 0.6 (min)1 0.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(200PC) 1 M3 42200207 7.99 SGD
Shipped after 2018-01-26
About 0.8 2.5 2.5 6 2.1 2.5 3.2 to 4 0.4 (min)1 0.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(200PC) 1 M2.5 42200191 5.99 SGD
Shipped after 2018-01-26
About 1.4 6 6 12 5.2 6 7 to 9 0.8 (min)1.2 0.9 *[No return] You cannot return this product. For details, see FAQ. 1Pack(200PC) 1 M6 42200234 15.99 SGD
Shipped after 2018-01-26
About 1.8 8 8 16 6.9 8 9 to 12 0.8 (min)1.8 0.9 *[No return] You cannot return this product. For details, see FAQ. 1Pack(200PC) 1 M8 42200252 35.99 SGD
Shipped after 2018-01-26
About 0.7 2 2 5 1.7 2 2.5 to 3.2 0.4 (min)1 0.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(200PC) 1 M2 42200182 5.99 SGD
Shipped after 2018-01-26
About 1.6 7 7 14 6.1 7 8 to 11 0.8 (min)1.5 0.9 *[No return] You cannot return this product. For details, see FAQ. 1Pack(200PC) 1 M7 42200243 27.99 SGD
Shipped after 2018-01-26
About 2.2 10 - 2 8.7 - 11 to 15 1 (min)2 1.15 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 M10 42200261 4.99 SGD
Shipped after 2018-01-26
About 1.1 4 4 9 3.5 4 5 to 7 0.6 (min)1.2 0.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(200PC) 1 M4 42200216 7.99 SGD
Shipped after 2018-01-26
About 0.3 0.8 0.8 2 0.7 0.8 1 to 1.4 0.2 (min)0.4 0.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(200PC) 1 M0.8 42200155 7.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products