Buy more than* S$200* and get FREE SHIPPING

Snap pins Stainless Steel,Packed Product

4.71 (17)
Material
Stainless
...see all>
Product Options
ADD TO CART
Length L(mm) Dimension d (mm) Compatible Hole Diameter (mm) Dimension r (mm) Dimension h (mm) Dimensions d2 (mm) Compatible Shaft Diameter (phi mm) Dimension l (mm) Dimension S (mm) Nominal Designation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length L(mm) Dimension d (mm) Compatible Hole Diameter (mm) Dimension r (mm) Dimension h (mm) Dimensions d2 (mm) Compatible Shaft Diameter (phi mm) Dimension l (mm) Dimension S (mm) Nominal Designation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 21.2 1.2 1.5 About 3 About 1.8 3.6 6 About 7.8 Up to 0.6 M6 1Pack(25PC) 1 M6 42200541 4.99 SGD
In stock
About 27.7 1.6 1.9 About 4 About 2.4 4.8 8 About 10.4 Up to 0.8 M8 1Pack(15PC) 1 M8 42200566 4.99 SGD
In stock
About 32.6 1.8 2.2 About 5 About 3.2 5.4 10 About 12.2 Up to 0.9 M10 1Pack(12PC) 1 M10 42200584 4.99 SGD
In stock
About 17.9 1 1.2 About 2.5 About 1.5 3 5 About 6.5 Up to 0.5 M5 1Pack(34PC) 1 M5 42200532 4.99 SGD
In stock
About 40.6 2 2.4 About 7 About 5 6 14 About 15 Up to 1 M14 1Pack(8PC) 1 M14 42200602 4.99 SGD
In stock
About 35.8 1.8 2.2 About 6 About 4.2 5.4 12 About 13.2 Up to 0.9 M12 1Pack(10PC) 1 M12 42200593 4.99 SGD
In stock
About 43.8 2 2.4 About 8 About 6 6 16 About 16 Up to 1 M16 1Pack(8PC) 1 M16 42200611 4.99 SGD
In stock
About 16.3 1 1.2 About 2 About 1 3 4 About 6 Up to 0.5 M4 1Pack(34PC) 1 M4 42200523 4.99 SGD
In stock
About 29.3 1.6 1.9 About 4.5 About 2.9 4.8 9 About 10.9 Up to 0.8 M9 1Pack(15PC) 1 M9 42200575 4.99 SGD
In stock
About22.8 1.2 1.5 About 3.5 About 2.3 3.6 7 About 8.3 Upto0.6 M7 1Pack(25PC) 1 M7 42200557 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.71
17 Customer Reviews
The reviews are automatic translation.
Change from split pin
3
From Japan
On 2017-12-25 23:16:00
Although I used a split pin up to now, because it is troublesome to remove and install during maintenance, I changed it to a snap pin. In case It is very convenient and we are considering changing other places from time to time.
This review is about item#42200566.
Machine maintenance etc
5
From Japan
On 2017-12-18 08:07:02
I will use each size. There are various sizes and it is convenient.
This review is about item#42200541.
Civil engineering work
5
From Japan
On 2017-11-04 15:26:08
I always use it. I am satisfied with the price and quality. I think that I will continue using it.
This review is about item#42200602.
Prevention of tire dropout of mini boat dollies
5
From Japan
On 2017-08-15 08:11:42
I did not find a stainless steel made of this size at home center, I purchased it here. Usability is perfect.
This review is about item#42200611.
For disengagement of rotor fixing pin of agricultural management machine
5
From Japan
On 2017-05-28 14:47:59
In the case of agricultural machinery, we exchange work in the mud, so small parts of this hand will be lost soon. Because it is cheap, we will spare a lot of reserve and it will be saved.
This review is about item#42200611.
Replacement and replacement of motorcycle iron plating
5
From Japan
On 2017-03-18 10:12:11
There is no bad resilience which tends to be made of stainless steel, and it is solid.
This review is about item#42200584.
Exchange of mechanical parts to stainless steel
4
From Japan
On 2016-10-03 07:23:36
Since it is a product that I have used many times, I could use it without problems.
This review is about item#42200584.
Bike brake repair
5
From Japan
On 2016-02-05 17:59:23
Because of the old motorcycle, the split pin was used to stop the shaft and pins from coming off, but by replacing it with this product the appearance was "good" better.
This review is about item#42200523.
Motorcycle Parts Installation
5
From Japan
On 2015-10-20 16:48:43
It was very good.
This review is about item#42200566.
Pinning
3
From Japan
On 2015-09-17 12:30:59
If you buy it, I felt it was better to actually watch
This review is about item#42200602.

Related Products