Buy more than* S$200* and get FREE SHIPPING

Snap Retainer, Stainless Steel

4.00 (3)
Material
Stainless
...see all
Product Options
ADD TO CART
Dimensions d2 (mm) Dimensions d1 (mm) Dimension l (mm) Dimensions C (mm) Nominal Designation Dimension d (mm) Dimensions L (mm) Dimensions n (mm) Dimension m (mm) Dimensions d4(mm) Dimensions d3 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions d2 (mm) Dimensions d1 (mm) Dimension l (mm) Dimensions C (mm) Nominal Designation Dimension d (mm) Dimensions L (mm) Dimensions n (mm) Dimension m (mm) Dimensions d4(mm) Dimensions d3 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.7 10 About 7.3 (Maximum) 5.4 M10 1 About 19.5 (Min) 1.5 1.2 About 3.9 7.7 1Pack(25PC) 1 M10 42200697 4.17 SGD
In stock
6.8 8 About 6.1 (Max)4.4 M8 0.9 About16.3 (Min)1.5 1.1 About 3.2 6.3 1Pack(34PC) 1 M8 42200672 4.23 SGD
In stock
7.8 9 About 6.8 (Max)5.1 M9 0.9 About18.2 (Min)1.5 1.1 About 3.7 7.3 1Pack(34PC) 1 M9 42200681 4.23 SGD
In stock
10.4 12 About 8.9 (Max)6.6 M12 1.2 About23.7 (Min)1.5 1.4 About 4.7 9.4 1Pack(25PC) 1 M12 42200706 4.23 SGD
In stock
4.9 6 About 4.5 (max)3.1 M6 0.8 About12 (min)1.5 1 About 2.2 4.4 1Pack(50PC) 1 M6 42200654 4.23 SGD
In stock
5.9 7 About 5.3 (max)3.8 M7 0.8 About14.1 (min)1.5 1 About 2.7 5.4 1Pack(34PC) 1 M7 42200663 4.26 SGD
In stock
4.1 5 About 3.8 (max)2.5 M5 0.7 About10.1 (min)1.5 0.9 About 1.8 3.6 1Pack(50PC) 1 M5 42200645 4.17 SGD
In stock
2.5 3 About 3 (Maximum) 1 M3 0.6 About 8.6 (Min) 1.5 0.8 About 2.2 1.8 1Pack(50PC) 1 M3 42200627 4.17 SGD
In stock
3.2 4 About 2.9 (Maximum) 1.9 M4 0.6 About 7.8 (Min) 1.5 0.8 About 1.4 2.7 1Pack(50PC) 1 M4 42200636 4.17 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Fixing the window handle
2
From Japan
On 2016-12-07 18:09:29
The size did not match. Also, the pins will also come out in length.
This review is about item#42200706.
Cutting part of combine (measures against rust)
5
From Japan
On 2016-11-01 08:43:53
Installation is no problem. I hope it will not rust.
This review is about item#42200672.
Daruma pin substitute for other shape
5
From Japan
On 2016-01-07 09:47:05
The shape was different but it was enough to withstand use. The price was also cheap and saved.
This review is about item#42200645.

Related Products