Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Length (mm) Material Double Shear Load (kN) Compatible Hole Diameter (mm) Outside Diameter D (phi mm) Nominal Diameter Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Material Double Shear Load (kN) Compatible Hole Diameter (mm) Outside Diameter D (phi mm) Nominal Diameter Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 2.5 - - - 1Pack(34PC) 1 2.5x18 42201451 4.99 SGD
In stock
12 Stainless 6.21 3 "(Maximum) 3.25 (Min) 3.15 " 3 12 1Pack(34PC) 1 3x12 42201555 4.99 SGD
In stock
15 Stainless 6.21 3 "(Maximum) 3.25 (Min) 3.15 " 3 15 1Pack(34PC) 1 3x15 42201573 4.99 SGD
In stock
20 Stainless 4.31 2.5 (Maximum) 2.75 / (Min) 2.65 2.5 20 1Pack(25PC) 1 2.5x20 42201467 4.99 SGD
In stock
25 Stainless 4.31 2.5 (Maximum) 2.75 / (Min) 2.65 2.5 25 1Pack(25PC) 1 2.5x25 42201485 4.99 SGD
In stock
40 Stainless 24.83 6 "(Maximum) 6.4 (Min) 6.2 " 6 40 1Pack(6PC) 1 6x40 42202456 4.99 SGD
In stock
20 Stainless 6.21 3 "(Maximum) 3.25 (Min) 3.15 " 3 20 1Pack(25PC) 1 3x20 42201616 4.99 SGD
In stock
4 Stainless 1.02 1.2 (Maximum) 1.4 / (Min) 1.3 1.2 4 1Pack(50PC) 1 1.2x4 42200821 4.99 SGD
In stock
40 Stainless 11.08 4 (Maximum) 4.4 / (Min) 4.2 4 40 1Pack(12PC) 1 4x40 42201993 4.99 SGD
In stock
8 Stainless 2.76 2 (Maximum) 2.25 / (Min) 2.15 2 8 1Pack(50PC) 1 2x8 42201266 4.99 SGD
In stock
10 Stainless 2.76 2 (Maximum) 2.25 / (Min) 2.15 2 10 1Pack(50PC) 1 2x10 42201275 4.99 SGD
In stock
20 Stainless 2.76 2 (Maximum) 2.25 / (Min) 2.15 2 20 1Pack(34PC) 1 2x20 42201336 4.99 SGD
In stock
14 Stainless 6.21 3 "(Maximum) 3.25 (Min) 3.15 " 3 14 1Pack(34PC) 1 3x14 42201564 4.99 SGD
In stock
45 Stainless 44.13 8 (Max)8.6/(Min)8.3 8 45 1Pack(4PC) 1 8x45 42202657 4.99 SGD
In stock
40 Stainless 44.13 8 (Max)8.6/(Min)8.3 8 40 1Pack(4PC) 1 8x40 42202641 4.99 SGD
Shipped after 2018-04-26
32 Stainless 44.13 8 (Max)8.6/(Min)8.3 8 32 1Pack(5PC) 1 8x32 42202614 5.99 SGD
In stock
30 Stainless 44.13 8 (Max)8.6/(Min)8.3 8 30 1Pack(5PC) 1 8x30 42202605 4.99 SGD
In stock
25 Stainless 44.13 8 (Max)8.6/(Min)8.3 8 25 1Pack(6PC) 1 8x25 42202587 4.99 SGD
In stock
20 Stainless 44.13 8 (Max)8.6/(Min)8.3 8 20 1Pack(7PC) 1 8x20 42202553 4.99 SGD
Shipped after 2018-04-26
18 Stainless 44.13 8 (Max)8.6/(Min)8.3 8 18 1Pack(8PC) 1 8x18 42202544 5.99 SGD
In stock
25 Stainless 24.83 6 (Max)6.4/(Min)6.2 6 25 1Pack(9PC) 1 6x25 42202404 4.99 SGD
In stock
22 Stainless 24.83 6 (Max)6.4/(Min)6.2 6 22 1Pack(10PC) 1 6x22 42202386 5.99 SGD
In stock
20 Stainless 24.83 6 (Max)6.4/(Min)6.2 6 20 1Pack(10PC) 1 6x20 42202377 4.99 SGD
In stock
45 Stainless 17.26 5 (Max)5.4/(Min)5.2 5 45 1Pack(8PC) 1 5x45 42202307 4.99 SGD
Shipped after 2018-04-26
18 Stainless 17.26 5 (Max)5.4/(Min)5.2 5 18 1Pack(15PC) 1 5x18 42202194 5.99 SGD
In stock
45 Stainless 11.08 4 (Max)4.4/(Min)4.2 4 45 1Pack(10PC) 1 4x45 42202002 5.99 SGD
In stock
36 Stainless 11.08 4 (Max)4.4/(Min)4.2 4 36 1Pack(13PC) 1 4x36 42201975 5.99 SGD
In stock
32 Stainless 11.08 4 (Max)4.4/(Min)4.2 4 32 1Pack(13PC) 1 4x32 42201966 5.99 SGD
In stock
18 Stainless 11.08 4 (Max)4.4/(Min)4.2 4 18 1Pack(20PC) 1 4x18 42201896 4.99 SGD
In stock
36 Stainless 13.96 4.5 (Max)4.9/(Min)4.7 4.5 36 1Pack(10PC) 1 4.5x36 42202115 5.99 SGD
In stock
32 Stainless 13.96 4.5 (Max)4.9/(Min)4.7 4.5 32 1Pack(12PC) 1 4.5x32 42202106 5.99 SGD
In stock
6 Stainless 6.21 3 (Max)3.25/(Min)3.15 3 6 1Pack(34PC) 1 3x6 42201503 4.99 SGD
In stock
4 Stainless 6.21 3 (Max)3.25/(Min)3.15 3 4 1Pack(34PC) 1 3x4 42201494 4.99 SGD
In stock
25 Stainless 8.45 3.5 (Max)3.9/(Min)3.7 3.5 25 1Pack(17PC) 1 3.5x25 42201792 5.99 SGD
In stock
18 Stainless 8.45 3.5 (Max)3.9/(Min)3.7 3.5 18 1Pack(20PC) 1 3.5x18 42201765 5.99 SGD
In stock
10 Stainless 8.45 3.5 (Max)3.9/(Min)3.7 3.5 10 1Pack(25PC) 1 3.5x10 42201713 5.99 SGD
In stock
7 Stainless 2.76 2 (Max)2.25/(Min)2.15 2 7 1Pack(50PC) 1 2x7 42201257 4.99 SGD
Shipped after 2018-04-26
11 Stainless 2.76 2 (Max)2.25/(Min)2.15 2 11 1Pack(50PC) 1 2x11 42201284 8.99 SGD
In stock
22 Stainless 4.31 2.5 (Max)2.75/(Min)2.65 2.5 22 1Pack(25PC) 1 2.5x22 42201476 4.99 SGD
In stock
16 Stainless 4.31 2.5 (Max)2.75/(Min)2.65 2.5 16 1Pack(34PC) 1 2.5x16 42201442 4.99 SGD
In stock
12 Stainless 0.69 1 (Max)1.2/(Min)1.1 1 12 1Pack(50PC) 1 1x12 42200812 9.99 SGD
In stock
10 Stainless 0.69 1 (Max)1.2/(Min)1.1 1 10 1Pack(50PC) 1 1x10 42200803 4.99 SGD
Shipped after 2018-04-26
60 Stainless 68.94 - (Max)10.6/(Min)10.3 - 60 1Pack(2PC) 1 10x60 42202815 5.99 SGD
In stock
56 Stainless 68.94 - (Max)10.6/(Min)10.3 - 56 1Pack(2PC) 1 10x56 42202806 4.99 SGD
In stock
50 Stainless 68.94 - (Max)10.6/(Min)10.3 - 50 1Pack(2PC) 1 10x50 42202797 4.99 SGD
In stock
7 Stainless 1.68 1.6 (Max)1.8/(Min)1.7 1.6 7 1Pack(50PC) 1 1.6x7 42201144 9.99 SGD
In stock
18 Stainless 1.55 1.5 (Max)1.7/(Min)1.6 1.5 18 1Pack(50PC) 1 1.5x18 42201101 5.99 SGD
In stock
7 Stainless 1.35 1.4 (Max)1.6/(Min)1.5 1.4 7 1Pack(50PC) 1 1.4x7 42200934 5.99 SGD
In stock
4 Stainless 1.35 1.4 (Max)1.6/(Min)1.5 1.4 4 1Pack(50PC) 1 1.4x4 42200907 8.99 SGD
In stock
12 Stainless 1.35 1.4 (Max)1.6/(Min)1.5 1.4 12 1Pack(50PC) 1 1.4x12 42200961 5.99 SGD
Shipped after 2018-04-26
10 Stainless 1.35 1.4 (Max)1.6/(Min)1.5 1.4 10 1Pack(50PC) 1 1.4x10 42200952 8.99 SGD
In stock
28 Stainless 44.13 8 (Max)8.6/(Min)8.3 8 28 1Pack(6PC) 1 8x28 42202596 4.99 SGD
In stock
60 Stainless 24.83 6 (Max)6.4/(Min)6.2 6 60 1Pack(4PC) 1 6x60 42202492 4.99 SGD
In stock
50 Stainless 11.08 4 (Max)4.4/(Min)4.2 4 50 1Pack(10PC) 1 4x50 42202011 4.99 SGD
In stock
24 Stainless 11.08 4 (Max)4.4/(Min)4.2 4 24 1Pack(17PC) 1 4x24 42201923 5.99 SGD
In stock
40 Stainless 13.96 4.5 (Max)4.9/(Min)4.7 4.5 40 1Pack(10PC) 1 4.5x40 42202124 5.99 SGD
In stock
9 Stainless 6.21 3 (Max)3.25/(Min)3.15 3 9 1Pack(34PC) 1 3x9 42201537 5.99 SGD
In stock
17 Stainless 6.21 3 (Max)3.25/(Min)3.15 3 17 1Pack(34PC) 1 3x17 42201591 5.99 SGD
In stock
22 Stainless 8.45 3.5 (Max)3.9/(Min)3.7 3.5 22 1Pack(20PC) 1 3.5x22 42201783 5.99 SGD
In stock
14 Stainless 8.45 3.5 (Max)3.9/(Min)3.7 3.5 14 1Pack(25PC) 1 3.5x14 42201747 5.99 SGD
In stock
6 Stainless 4.31 2.5 (Max)2.75/(Min)2.65 2.5 6 1Pack(34PC) 1 2.5x6 42201354 9.99 SGD
In stock
7 Stainless 0.69 1 (Max)1.2/(Min)1.1 1 7 1Pack(50PC) 1 1x7 42200776 9.99 SGD
In stock
6 Stainless 0.69 1 (Max)1.2/(Min)1.1 1 6 1Pack(50PC) 1 1x6 42200767 4.99 SGD
In stock
70 Stainless 68.94 - (Max)10.6/(Min)10.3 - 70 1Pack(2PC) 1 10x70 42202833 5.99 SGD
In stock
45 Stainless 68.94 - (Max)10.6/(Min)10.3 - 45 1Pack(2PC) 1 10x45 42202781 4.99 SGD
In stock
6 Stainless 1.68 1.6 (Max)1.8/(Min)1.7 1.6 6 1Pack(50PC) 1 1.6x6 42201135 5.99 SGD
In stock
5 Stainless 1.68 1.6 (Max)1.8/(Min)1.7 1.6 5 1Pack(50PC) 1 1.6x5 42201126 8.99 SGD
In stock
16 Stainless 1.68 1.6 (Max)1.8/(Min)1.7 1.6 16 1Pack(50PC) 1 1.6x16 42201205 8.99 SGD
In stock
16 Stainless 1.55 1.5 (Max)1.7/(Min)1.6 1.5 16 1Pack(50PC) 1 1.5x16 42201092 5.99 SGD
In stock
12 Stainless 1.55 1.5 (Max)1.7/(Min)1.6 1.5 12 1Pack(50PC) 1 1.5x12 42201074 4.99 SGD
In stock
8 Stainless 1.35 1.4 (Max)1.6/(Min)1.5 1.4 8 1Pack(50PC) 1 1.4x8 42200943 8.99 SGD
In stock
18 Stainless 1.35 1.4 (Max)1.6/(Min)1.5 1.4 18 1Pack(50PC) 1 1.4x18 42200995 5.99 SGD
In stock
14 Stainless 1.35 1.4 (Max)1.6/(Min)1.5 1.4 14 1Pack(50PC) 1 1.4x14 42200977 8.99 SGD
In stock
60 Stainless 44.13 8 (Max)8.6/(Min)8.3 8 60 1Pack(3PC) 1 8x60 42202684 5.99 SGD
In stock
36 Stainless 44.13 8 (Max)8.6/(Min)8.3 8 36 1Pack(4PC) 1 8x36 42202632 5.99 SGD
In stock
22 Stainless 44.13 8 (Max)8.6/(Min)8.3 8 22 1Pack(6PC) 1 8x22 42202562 5.99 SGD
In stock
50 Stainless 24.83 6 (Max)6.4/(Min)6.2 6 50 1Pack(5PC) 1 6x50 42202474 5.99 SGD
In stock
36 Stainless 24.83 6 (Max)6.4/(Min)6.2 6 36 1Pack(6PC) 1 6x36 42202447 4.99 SGD
Shipped after 2018-04-26
24 Stainless 24.83 6 (Max)6.4/(Min)6.2 6 24 1Pack(9PC) 1 6x24 42202395 5.99 SGD
In stock
20 Stainless 17.26 5 (Max)5.4/(Min)5.2 5 20 1Pack(15PC) 1 5x20 42202203 4.99 SGD
In stock
8 Stainless 11.08 4 (Max)4.4/(Min)4.2 4 8 1Pack(25PC) 1 4x8 42201835 4.99 SGD
Shipped after 2018-04-26
38 Stainless 11.08 4 (Max)4.4/(Min)4.2 4 38 1Pack(12PC) 1 4x38 42201984 9.99 SGD
In stock
28 Stainless 11.08 4 (Max)4.4/(Min)4.2 4 28 1Pack(15PC) 1 4x28 42201941 5.99 SGD
In stock
22 Stainless 11.08 4 (Max)4.4/(Min)4.2 4 22 1Pack(17PC) 1 4x22 42201914 4.99 SGD
In stock
16 Stainless 11.08 4 (Max)4.4/(Min)4.2 4 16 1Pack(20PC) 1 4x16 42201887 4.99 SGD
Shipped after 2018-05-02
30 Stainless 13.96 4.5 (Max)4.9/(Min)4.7 4.5 30 1Pack(13PC) 1 4.5x30 42202097 5.99 SGD
In stock
20 Stainless 13.96 4.5 (Max)4.9/(Min)4.7 4.5 20 1Pack(17PC) 1 4.5x20 42202063 5.99 SGD
In stock
8 Stainless 8.45 3.5 (Max)3.9/(Min)3.7 3.5 8 1Pack(25PC) 1 3.5x8 42201704 6.99 SGD
In stock
14 Stainless 2.76 2 (Max)2.25/(Min)2.15 2 14 1Pack(50PC) 1 2x14 42201302 4.99 SGD
In stock
36 Stainless 68.94 - (Max)10.6/(Min)10.3 - 36 1Pack(3PC) 1 10x36 42202763 4.99 SGD
In stock
18 Stainless 1.68 1.6 (Max)1.8/(Min)1.7 1.6 18 1Pack(34PC) 1 1.6x18 42201214 5.99 SGD
In stock
10 Stainless 1.55 1.5 (Max)1.7/(Min)1.6 1.5 10 1Pack(50PC) 1 1.5x10 42201065 4.99 SGD
In stock
16 Stainless 1.35 1.4 (Max)1.6/(Min)1.5 1.4 16 1Pack(50PC) 1 1.4x16 42200986 8.99 SGD
In stock
5 Stainless 1.02 1.2 (Max)1.4/(Min)1.3 1.2 5 1Pack(50PC) 1 1.2x5 42200837 8.99 SGD
In stock
10 Stainless 1.02 1.2 (Max)1.4/(Min)1.3 1.2 10 1Pack(50PC) 1 1.2x10 42200873 9.99 SGD
In stock
80 Stainless 44.13 8 (Max)8.6/(Min)8.3 8 80 1Pack(2PC) 1 8x80 42202711 4.99 SGD
Shipped after 2018-04-26
70 Stainless 44.13 8 (Max)8.6/(Min)8.3 8 70 1Pack(2PC) 1 8x70 42202702 4.99 SGD
In stock
63 Stainless 44.13 8 (Max)8.6/(Min)8.3 8 63 1Pack(3PC) 1 8x63 42202693 4.99 SGD
In stock
24 Stainless 44.13 8 (Max)8.6/(Min)8.3 8 24 1Pack(6PC) 1 8x24 42202571 5.99 SGD
In stock
16 Stainless 44.13 8 (Max)8.6/(Min)8.3 8 16 1Pack(8PC) 1 8x16 42202535 5.99 SGD
In stock
45 Stainless 24.83 6 (Max)6.4/(Min)6.2 6 45 1Pack(5PC) 1 6x45 42202465 5.99 SGD
In stock
18 Stainless 24.83 6 (Max)6.4/(Min)6.2 6 18 1Pack(10PC) 1 6x18 42202361 5.99 SGD
In stock
22 Stainless 17.26 5 (Max)5.4/(Min)5.2 5 22 1Pack(15PC) 1 5x22 42202212 5.99 SGD
In stock
14 Stainless 17.26 5 (Max)5.4/(Min)5.2 5 14 1Pack(17PC) 1 5x14 42202176 4.99 SGD
In stock
14 Stainless 11.08 4 (Max)4.4/(Min)4.2 4 14 1Pack(20PC) 1 4x14 42201871 4.99 SGD
In stock
45 Stainless 13.96 4.5 (Max)4.9/(Min)4.7 4.5 45 1Pack(9PC) 1 4.5x45 42202133 5.99 SGD
In stock
28 Stainless 13.96 4.5 (Max)4.9/(Min)4.7 4.5 28 1Pack(13PC) 1 4.5x28 42202081 5.99 SGD
In stock
8 Stainless 6.21 3 (Max)3.25/(Min)3.15 3 8 1Pack(34PC) 1 3x8 42201521 4.99 SGD
In stock
16 Stainless 6.21 3 (Max)3.25/(Min)3.15 3 16 1Pack(34PC) 1 3x16 42201582 4.99 SGD
In stock
36 Stainless 8.45 3.5 (Max)3.9/(Min)3.7 3.5 36 1Pack(13PC) 1 3.5x36 42201826 5.99 SGD
In stock
20 Stainless 8.45 3.5 (Max)3.9/(Min)3.7 3.5 20 1Pack(20PC) 1 3.5x20 42201774 5.99 SGD
In stock
12 Stainless 8.45 3.5 (Max)3.9/(Min)3.7 3.5 12 1Pack(25PC) 1 3.5x12 42201722 6.99 SGD
In stock
7 Stainless 4.31 2.5 (Max)2.75/(Min)2.65 2.5 7 1Pack(34PC) 1 2.5x7 42201363 4.99 SGD
In stock
15 Stainless 4.31 2.5 (Max)2.75/(Min)2.65 2.5 15 1Pack(34PC) 1 2.5x15 42201433 5.99 SGD
In stock
14 Stainless 4.31 2.5 (Max)2.75/(Min)2.65 2.5 14 1Pack(34PC) 1 2.5x14 42201424 5.99 SGD
In stock
13 Stainless 4.31 2.5 (Max)2.75/(Min)2.65 2.5 13 1Pack(34PC) 1 2.5x13 42201415 4.99 SGD
In stock
12 Stainless 4.31 2.5 (Max)2.75/(Min)2.65 2.5 12 1Pack(34PC) 1 2.5x12 42201406 4.99 SGD
In stock
5 Stainless 0.69 1 (Max)1.2/(Min)1.1 1 5 1Pack(50PC) 1 1x5 42200751 8.99 SGD
In stock
4 Stainless 0.69 1 (Max)1.2/(Min)1.1 1 4 1Pack(50PC) 1 1x4 42200742 4.99 SGD
In stock
40 Stainless 68.94 - (Max)10.6/(Min)10.3 - 40 1Pack(3PC) 1 10x40 42202772 5.99 SGD
In stock
25 Stainless 68.94 - (Max)10.6/(Min)10.3 - 25 1Pack(4PC) 1 10x25 42202745 4.99 SGD
In stock
8 Stainless 1.68 1.6 (Max)1.8/(Min)1.7 1.6 8 1Pack(50PC) 1 1.6x8 42201153 4.99 SGD
Shipped after 2018-04-26
10 Stainless 1.68 1.6 (Max)1.8/(Min)1.7 1.6 10 1Pack(50PC) 1 1.6x10 42201162 5.99 SGD
In stock
9 Stainless 1.55 1.5 (Max)1.7/(Min)1.6 1.5 9 1Pack(50PC) 1 1.5x9 42201056 8.99 SGD
In stock
8 Stainless 1.55 1.5 (Max)1.7/(Min)1.6 1.5 8 1Pack(50PC) 1 1.5x8 42201047 4.99 SGD
In stock
7 Stainless 1.55 1.5 (Max)1.7/(Min)1.6 1.5 7 1Pack(50PC) 1 1.5x7 42201031 9.99 SGD
In stock
6 Stainless 1.55 1.5 (Max)1.7/(Min)1.6 1.5 6 1Pack(50PC) 1 1.5x6 42201022 5.99 SGD
In stock
6 Stainless 1.02 1.2 (Max)1.4/(Min)1.3 1.2 6 1Pack(50PC) 1 1.2x6 42200846 5.99 SGD
In stock
56 Stainless 24.83 6 (Max)6.4/(Min)6.2 6 56 1Pack(4PC) 1 6x56 42202483 5.99 SGD
In stock
40 Stainless 17.26 5 (Max)5.4/(Min)5.2 5 40 1Pack(9PC) 1 5x40 42202291 4.99 SGD
In stock
36 Stainless 17.26 5 (Max)5.4/(Min)5.2 5 36 1Pack(10PC) 1 5x36 42202282 4.99 SGD
In stock
27 Stainless 17.26 5 (Max)5.4/(Min)5.2 5 27 1Pack(12PC) 1 5x27 42202246 5.99 SGD
In stock
12 Stainless 11.08 4 (Max)4.4/(Min)4.2 4 12 1Pack(20PC) 1 4x12 42201853 5.99 SGD
In stock
10 Stainless 11.08 4 (Max)4.4/(Min)4.2 4 10 1Pack(20PC) 1 4x10 42201844 4.99 SGD
In stock
40 Stainless 6.21 3 (Max)3.25/(Min)3.15 3 40 1Pack(15PC) 1 3x40 42201695 5.99 SGD
In stock
36 Stainless 6.21 3 (Max)3.25/(Min)3.15 3 36 1Pack(17PC) 1 3x36 42201686 5.99 SGD
In stock
28 Stainless 6.21 3 (Max)3.25/(Min)3.15 3 28 1Pack(20PC) 1 3x28 42201652 5.99 SGD
In stock
25 Stainless 6.21 3 (Max)3.25/(Min)3.15 3 25 1Pack(20PC) 1 3x25 42201643 4.99 SGD
In stock
22 Stainless 6.21 3 (Max)3.25/(Min)3.15 3 22 1Pack(25PC) 1 3x22 42201625 4.99 SGD
In stock
16 Stainless 2.76 2 (Max)2.25/(Min)2.15 2 16 1Pack(34PC) 1 2x16 42201311 4.99 SGD
In stock
9 Stainless 0.69 1 (Max)1.2/(Min)1.1 1 9 1Pack(50PC) 1 1x9 42200794 8.99 SGD
In stock
8 Stainless 0.69 1 (Max)1.2/(Min)1.1 1 8 1Pack(50PC) 1 1x8 42200785 5.99 SGD
In stock
90 Stainless 68.94 - (Max)10.6/(Min)10.3 - 90 1PC 1 10x90 42202851 4.99 SGD
In stock
80 Stainless 68.94 - (Max)10.6/(Min)10.3 - 80 1PC 1 10x80 42202842 4.99 SGD
In stock
14 Stainless 1.68 1.6 (Max)1.8/(Min)1.7 1.6 14 1Pack(50PC) 1 1.6x14 42201187 9.99 SGD
In stock
4 Stainless 1.55 1.5 (Max)1.7/(Min)1.6 1.5 4 1Pack(50PC) 1 1.5x4 42201004 5.99 SGD
In stock
8 Stainless 1.02 1.2 (Max)1.4/(Min)1.3 1.2 8 1Pack(50PC) 1 1.2x8 42200855 5.99 SGD
In stock
14 Stainless 1.02 1.2 (Max)1.4/(Min)1.3 1.2 14 1Pack(50PC) 1 1.2x14 42200891 5.99 SGD
In stock
30 Stainless 11.08 4 (Maximum) 4.4 / (minimum) 4.2 4 30 1Pack(15PC) 1 4x30 42201957 4.99 SGD
In stock
- - - 5 - - - 1Pack(15PC) 1 5x16 42202185 4.99 SGD
In stock
34 Stainless 44.13 8 (Max)8.6/(Min)8.3 8 34 1Pack(5PC) 1 8x34 42202623 4.99 SGD
In stock
12 Stainless 44.13 8 (Max)8.6/(Min)8.3 8 12 1Pack(10PC) 1 8x12 42202526 5.99 SGD
In stock
63 Stainless 24.83 6 (Max)6.4/(Min)6.2 6 63 1Pack(4PC) 1 6x63 42202501 5.99 SGD
In stock
32 Stainless 24.83 6 (Max)6.4/(Min)6.2 6 32 1Pack(7PC) 1 6x32 42202431 5.99 SGD
In stock
16 Stainless 24.83 6 (Max)6.4/(Min)6.2 6 16 1Pack(12PC) 1 6x16 42202352 5.99 SGD
In stock
14 Stainless 24.83 6 (Max)6.4/(Min)6.2 6 14 1Pack(13PC) 1 6x14 42202343 4.99 SGD
In stock
8 Stainless 17.26 5 (Max)5.4/(Min)5.2 5 8 1Pack(17PC) 1 5x8 42202142 5.99 SGD
In stock
20 Stainless 11.08 4 (Max)4.4/(Min)4.2 4 20 1Pack(20PC) 1 4x20 42201905 4.99 SGD
In stock
25 Stainless 13.96 4.5 (Max)4.9/(Min)4.7 4.5 25 1Pack(13PC) 1 4.5x25 42202072 4.99 SGD
In stock
7 Stainless 6.21 3 (Max)3.25/(Min)3.15 3 7 1Pack(34PC) 1 3x7 42201512 4.99 SGD
In stock
32 Stainless 8.45 3.5 (Max)3.9/(Min)3.7 3.5 32 1Pack(15PC) 1 3.5x32 42201817 5.99 SGD
In stock
28 Stainless 8.45 3.5 (Max)3.9/(Min)3.7 3.5 28 1Pack(17PC) 1 3.5x28 42201801 4.99 SGD
Shipped after 2018-04-26
6 Stainless 2.76 2 (Max)2.25/(Min)2.15 2 6 1Pack(50PC) 1 2x6 42201241 4.99 SGD
In stock
5 Stainless 2.76 2 (Max)2.25/(Min)2.15 2 5 1Pack(50PC) 1 2x5 42201232 4.99 SGD
In stock
12 Stainless 2.76 2 (Max)2.25/(Min)2.15 2 12 1Pack(50PC) 1 2x12 42201293 4.99 SGD
In stock
8 Stainless 4.31 2.5 (Max)2.75/(Min)2.65 2.5 8 1Pack(34PC) 1 2.5x8 42201372 5.99 SGD
In stock
5 Stainless 4.31 2.5 (Max)2.75/(Min)2.65 2.5 5 1Pack(34PC) 1 2.5x5 42201345 5.99 SGD
In stock
10 Stainless 4.31 2.5 (Max)2.75/(Min)2.65 2.5 10 1Pack(34PC) 1 2.5x10 42201397 4.99 SGD
In stock
20 Stainless 68.94 - (Max)10.6/(Min)10.3 - 20 1Pack(4PC) 1 10x20 42202736 4.99 SGD
In stock
18 Stainless 68.94 - (Max)10.6/(Min)10.3 - 18 1Pack(4PC) 1 10x18 42202727 4.99 SGD
In stock
100 Stainless 68.94 - (Max)10.6/(Min)10.3 - 100 1PC 1 10x100 42202867 4.99 SGD
In stock
5 Stainless 1.55 1.5 (Max)1.7/(Min)1.6 1.5 5 1Pack(50PC) 1 1.5x5 42201013 4.99 SGD
In stock
14 Stainless 1.55 1.5 (Max)1.7/(Min)1.6 1.5 14 1Pack(50PC) 1 1.5x14 42201083 8.99 SGD
In stock
6 Stainless 1.35 1.4 (Max)1.6/(Min)1.5 1.4 6 1Pack(50PC) 1 1.4x6 42200925 5.99 SGD
In stock
5 Stainless 1.35 1.4 (Max)1.6/(Min)1.5 1.4 5 1Pack(50PC) 1 1.4x5 42200916 8.99 SGD
In stock
12 Stainless 1.02 1.2 (Max)1.4/(Min)1.3 1.2 12 1Pack(50PC) 1 1.2x12 42200882 8.99 SGD
In stock
56 Stainless 44.13 8 (Max)8.6/(Min)8.3 8 56 1Pack(3PC) 1 8x56 42202675 5.99 SGD
In stock
32 Stainless 17.26 5 (Max)5.4/(Min)5.2 5 32 1Pack(10PC) 1 5x32 42202273 5.99 SGD
In stock
28 Stainless 17.26 5 (Max)5.4/(Min)5.2 5 28 1Pack(12PC) 1 5x28 42202255 5.99 SGD
In stock
23 Stainless 17.26 5 (Max)5.4/(Min)5.2 5 23 1Pack(13PC) 1 5x23 42202221 5.99 SGD
In stock
18 Stainless 13.96 4.5 (Max)4.9/(Min)4.7 4.5 18 1Pack(17PC) 1 4.5x18 42202054 5.99 SGD
In stock
10 Stainless 13.96 4.5 (Max)4.9/(Min)4.7 4.5 10 1Pack(20PC) 1 4.5x10 42202036 5.99 SGD
In stock
10 Stainless 6.21 3 (Max)3.25/(Min)3.15 3 10 1Pack(34PC) 1 3x10 42201546 4.99 SGD
In stock
13 Stainless 8.45 3.5 (Max)3.9/(Min)3.7 3.5 13 1Pack(25PC) 1 3.5x13 42201731 6.99 SGD
In stock
4 Stainless 2.76 2 (Max)2.25/(Min)2.15 2 4 1Pack(50PC) 1 2x4 42201223 4.99 SGD
In stock
18 Stainless 2.76 2 (Max)2.25/(Min)2.15 2 18 1Pack(34PC) 1 2x18 42201327 9.99 SGD
In stock
4 Stainless 1.68 1.6 (Max)1.8/(Min)1.7 1.6 4 1Pack(50PC) 1 1.6x4 42201117 5.99 SGD
In stock
15 Stainless 1.68 1.6 (Max)1.8/(Min)1.7 1.6 15 1Pack(50PC) 1 1.6x15 42201196 8.99 SGD
In stock
50 Stainless 44.13 8 (Max)8.6/(Min)8.3 8 50 1Pack(3PC) 1 8x50 42202666 4.99 SGD
In stock
80 Stainless 24.83 6 (Max)6.4/(Min)6.2 6 80 1Pack(3PC) 1 6x80 42202517 5.99 SGD
In stock
30 Stainless 24.83 6 (Max)6.4/(Min)6.2 6 30 1Pack(8PC) 1 6x30 42202422 4.99 SGD
In stock
28 Stainless 24.83 6 (Max)6.4/(Min)6.2 6 28 1Pack(8PC) 1 6x28 42202413 4.99 SGD
In stock
12 Stainless 24.83 6 (Max)6.4/(Min)6.2 6 12 1Pack(15PC) 1 6x12 42202334 5.99 SGD
In stock
10 Stainless 24.83 6 (Max)6.4/(Min)6.2 6 10 1Pack(15PC) 1 6x10 42202325 5.99 SGD
In stock
25 Stainless 17.26 5 (Max)5.4/(Min)5.2 5 25 1Pack(13PC) 1 5x25 42202237 4.99 SGD
In stock
12 Stainless 17.26 5 (Max)5.4/(Min)5.2 5 12 1Pack(17PC) 1 5x12 42202167 9.99 SGD
In stock
10 Stainless 17.26 5 (Max)5.4/(Min)5.2 5 10 1Pack(17PC) 1 5x10 42202151 4.99 SGD
Shipped after 2018-04-26
25 Stainless 11.08 4 (Max)4.4/(Min)4.2 4 25 1Pack(15PC) 1 4x25 42201932 4.99 SGD
In stock
13 Stainless 11.08 4 (Max)4.4/(Min)4.2 4 13 1Pack(20PC) 1 4x13 42201862 5.99 SGD
In stock
16 Stainless 13.96 4.5 (Max)4.9/(Min)4.7 4.5 16 1Pack(20PC) 1 4.5x16 42202045 5.99 SGD
In stock
32 Stainless 6.21 3 (Max)3.25/(Min)3.15 3 32 1Pack(17PC) 1 3x32 42201677 5.99 SGD
In stock
30 Stainless 6.21 3 (Max)3.25/(Min)3.15 3 30 1Pack(17PC) 1 3x30 42201661 4.99 SGD
In stock
24 Stainless 6.21 3 (Max)3.25/(Min)3.15 3 24 1Pack(25PC) 1 3x24 42201634 6.99 SGD
In stock
18 Stainless 6.21 3 (Max)3.25/(Min)3.15 3 18 1Pack(25PC) 1 3x18 42201607 4.99 SGD
In stock
16 Stainless 8.45 3.5 (Max)3.9/(Min)3.7 3.5 16 1Pack(25PC) 1 3.5x16 42201756 6.99 SGD
In stock
9 Stainless 4.31 2.5 (Max)2.75/(Min)2.65 2.5 9 1Pack(34PC) 1 2.5x9 42201381 6.99 SGD
In stock
63 Stainless 68.94 - (Max)10.6/(Min)10.3 - 63 1Pack(2PC) 1 10x63 42202824 10.99 SGD
In stock
12 Stainless 1.68 1.6 (Max)1.8/(Min)1.7 1.6 12 1Pack(50PC) 1 1.6x12 42201171 4.99 SGD
In stock
9 Stainless 1.02 1.2 (Max)1.4/(Min)1.3 1.2 9 1Pack(50PC) 1 1.2x9 42200864 8.99 SGD
In stock
30 Stainless 17.26 5 (Maximum) 5.4 / (Min) 5.2 5 30 1Pack(10PC) 1 5x30 42202264 4.99 SGD
In stock
50 Stainless 17.26 5 (Maximum) 5.4 / (Min) 5.2 5 50 1Pack(7PC) 1 5x50 42202316 4.99 SGD
In stock
30 Stainless 68.94 - (Maximum) 10.6 / (Min) 10.3 10 30 1Pack(3PC) 1 10x30 42202754 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycle carburetor
5
From Japan
On 2017-12-07 14:58:22
It is such a product, so there is nothing special. If it is our way of use, I think that the extent is also tongue.
This review is about item#42201442.
Used for fixing rotary axis and eccentric part
5
From Japan
On 2017-11-12 08:12:05
It is very useful as a spring pin that can fit "snugly" into a prepared hole as the nominal diameter and can be fixed "firmly". I am very thankful for providing good quality products at reasonable prices to the market.
This review is about item#42201957.
As repair of mechanical parts
4
From Japan
On 2017-09-19 13:10:36
Purchased as a replacement pin bent during maintenance. He took me firmly. However, the required number is one · · · I grew, I felt it would be better if we had a smaller pack.
This review is about item#42201582.
Acrylic box hinge
3
From Japan
On 2017-09-05 16:42:45
It is easy to use, but it is wasteful as it does not require as many as 20, which is wasteful. Because the shipping fee is higher, I want you to devise it.
This review is about item#42201844.
Restoring the radio control
5
From Japan
On 2017-07-19 20:45:53
I never imagined that such products are on sale, so I am very happy to get it. Both accuracy and strength were up than the previous one. Although it is a small part, I think that it is an indispensable part, so I am very satisfied with making it polite.
This review is about item#42201433.
To repair toy gun
5
From Japan
On 2017-07-11 16:41:11
Because it was a purchase missing item for repairing Toigan (30 yen per piece) Because this product is 50 pieces, the unit price is cheap but it is too much.
This review is about item#42201275.
I found it with Monotaro at the place where there was not a good size that I could use for axis stop of parts and asked to try and saw it.
5
From Japan
On 2017-05-08 17:02:24
I am very satisfied with the good size just used. In other words, it is more convenient if there are several types of things a little smaller
This review is about item#42201171.
For fixing the drive shaft
4
From Japan
On 2016-11-20 16:34:04
Sambar who was producing at Subaru has the same size as the drive pin and the spring pin fixing the mission, so I bought it! Since I have not used it yet, the feeling of use is unknown, but the size measured with calipers is OK! So, with expectation ☆ Four. After that, I try to fill both sides with silicon as well as genuine parts so that dust and dirt will not enter through the inside of the pin. If there is no problem, it will be repeat!
This review is about item#42202307.
Used for wood joint
5
From Japan
On 2016-10-04 17:30:56
I fixed the wood in a lid shape and used it for ease of desorption. I am using it without any problem.
This review is about item#42201503.
Used to connect original works
5
From Japan
On 2016-08-17 16:37:54
It is a very nice touch to connect.
This review is about item#42200891.

Related Products