Buy more than* S$200* and get FREE SHIPPING

Toothed Slotted Spring Pins For Light Duty Use, Stainless Steel

5.00 (1)
...see all
Product Options
ADD TO CART
Compatible Hole Diameter (mm) Thickness t (mm) Outside Diameter D (phi mm) Nominal Diameter Dimensions L (mm) Length (mm) Material Double Shear Load (kN) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Hole Diameter (mm) Thickness t (mm) Outside Diameter D (phi mm) Nominal Diameter Dimensions L (mm) Length (mm) Material Double Shear Load (kN) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 2x6 42203262 4.17 SGD
Shipped after 2017-03-31
2 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2x12 42203323 4.17 SGD
Shipped after 2017-03-31
5 0.5 (Max)5.4/(Min)5.2 5 20 20 Stainless 9.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 5x20 42203813 4.39 SGD
Shipped after 2017-03-31
3 0.3 (Max)3.25/(Min)3.15 3 28 28 Stainless 3.49 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 3x28 42203603 4.32 SGD
Shipped after 2017-03-31
3 0.3 (Max)3.25/(Min)3.15 3 24 24 Stainless 3.49 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 3x24 42203585 4.32 SGD
Shipped after 2017-03-31
3 0.3 (Max)3.25/(Min)3.15 3 14 14 Stainless 3.49 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 3x14 42203533 4.26 SGD
Shipped after 2017-03-31
3 0.3 (Max)3.25/(Min)3.15 3 12 12 Stainless 3.49 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 3x12 42203524 4.36 SGD
Shipped after 2017-03-31
3.5 0.32 (Max)3.9/(Min)3.7 3.5 35 35 Stainless 4.76 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 3.5x35 42203646 4.32 SGD
Shipped after 2017-03-31
2 0.2 (Max)2.25/(Min)2.15 2 7 7 Stainless 1.55 *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 2x7 42203271 4.23 SGD
Shipped after 2017-03-31
2 0.2 (Max)2.25/(Min)2.15 2 5 5 Stainless 1.55 *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 2x5 42203253 4.36 SGD
Shipped after 2017-03-31
2.5 0.25 (Max)2.75/(Min)2.65 2.5 8 8 Stainless 2.42 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2.5x8 42203427 4.36 SGD
Shipped after 2017-03-31
2.5 0.25 (Max)2.75/(Min)2.65 2.5 5 5 Stainless 2.42 *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 2.5x5 42203402 4.36 SGD
Shipped after 2017-03-31
2.5 0.25 (Max)2.75/(Min)2.65 2.5 22 22 Stainless 2.42 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 2.5x22 42203481 4.23 SGD
Shipped after 2017-03-31
1.6 .015 (Max)1.8/(Min)1.7 1.6 6 6 Stainless 0.93 *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 1.6x6 42203183 4.36 SGD
Shipped after 2017-03-31
6 0.6 (Max)6.4/(Min)6.2 6 45 45 Stainless 13.96 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 6x45 42203874 4.45 SGD
Shipped after 2017-03-31
6 0.6 (Max)6.4/(Min)6.2 6 30 30 Stainless 13.96 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 6x30 42203865 4.54 SGD
Shipped after 2017-03-31
5 0.5 (Max)5.4/(Min)5.2 5 30 30 Stainless 9.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(12PC) 1 5x30 42203831 4.45 SGD
Shipped after 2017-03-31
4 0.4 (Max)4.4/(Min)4.2 4 15 15 Stainless 6.21 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 4x15 42203691 4.36 SGD
Shipped after 2017-03-31
4 0.4 (Max)4.4/(Min)4.2 4 14 14 Stainless 6.21 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 4x14 42203682 4.32 SGD
Shipped after 2017-03-31
3 0.3 (Max)3.25/(Min)3.15 3 22 22 Stainless 3.49 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 3x22 42203576 4.26 SGD
Shipped after 2017-03-31
3 0.3 (Max)3.25/(Min)3.15 3 16 16 Stainless 3.49 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 3x16 42203542 4.26 SGD
Shipped after 2017-03-31
2 0.2 (Max)2.25/(Min)2.15 2 16 16 Stainless 1.55 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2x16 42203357 4.26 SGD
Shipped after 2017-03-31
2 0.2 (Max)2.25/(Min)2.15 2 13 13 Stainless 1.55 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2x13 42203332 4.17 SGD
Shipped after 2017-03-31
2 0.2 (Max)2.25/(Min)2.15 2 11 11 Stainless 1.55 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2x11 42203314 4.23 SGD
Shipped after 2017-03-31
2.5 0.25 (Max)2.75/(Min)2.65 2.5 14 14 Stainless 2.42 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2.5x14 42203445 4.26 SGD
Shipped after 2017-03-31
2.5 0.25 (Max)2.75/(Min)2.65 2.5 10 10 Stainless 2.42 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2.5x10 42203436 4.45 SGD
Shipped after 2017-03-31
1 0.1 (Max)1.2/(Min)1.1 1 6 6 Stainless 0.38 *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 1x6 42202982 4.26 SGD
Shipped after 2017-03-31
1.5 0.15 (Max)1.7/(Min)1.6 1.5 7 7 Stainless 0.87 *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 1.5x7 42203095 4.23 SGD
Shipped after 2017-03-31
1.5 0.15 (Max)1.7/(Min)1.6 1.5 16 16 Stainless 0.87 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 1.5x16 42203147 4.45 SGD
Shipped after 2017-03-31
1.5 0.15 (Max)1.7/(Min)1.6 1.5 12 12 Stainless 0.87 *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 1.5x12 42203122 4.32 SGD
Shipped after 2017-03-31
1.2 0.12 (Max)1.4/(Min)1.3 1.2 10 10 Stainless 0.56 *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 1.2x10 42203043 4.32 SGD
Shipped after 2017-03-31
4 0.4 (Max)4.4/(Min)4.2 4 8 8 Stainless 6.21 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 4x8 42203655 4.36 SGD
Shipped after 2017-03-31
4 0.4 (Max)4.4/(Min)4.2 4 30 30 Stainless 6.21 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 4x30 42203752 4.39 SGD
Shipped after 2017-03-31
2 0.2 (Max)2.25/(Min)2.15 2 8 8 Stainless 1.55 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2x8 42203287 4.26 SGD
Shipped after 2017-03-31
2.5 0.25 (Max)2.75/(Min)2.65 2.5 6 6 Stainless 2.42 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2.5x6 42203411 4.32 SGD
Shipped after 2017-03-31
1.6 .015 (Max)1.8/(Min)1.7 1.6 16 16 Stainless 0.93 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 1.6x16 42203235 4.23 SGD
Shipped after 2017-03-31
1.6 .015 (Max)1.8/(Min)1.7 1.6 14 14 Stainless 0.93 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 1.6x14 42203226 4.23 SGD
Shipped after 2017-03-31
1.5 0.15 (Max)1.7/(Min)1.6 1.5 18 18 Stainless 0.87 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 1.5x18 42203156 4.23 SGD
Shipped after 2017-03-31
6 0.6 (Max)6.4/(Min)6.2 6 12 12 Stainless 13.96 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 6x12 42203856 4.48 SGD
Shipped after 2017-03-31
4 0.4 (Max)4.4/(Min)4.2 4 40 40 Stainless 6.21 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 4x40 42203777 4.36 SGD
Shipped after 2017-03-31
4 0.4 (Max)4.4/(Min)4.2 4 18 18 Stainless 6.21 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 4x18 42203716 4.32 SGD
Shipped after 2017-03-31
4 0.4 (Max)4.4/(Min)4.2 4 12 12 Stainless 6.21 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 4x12 42203673 4.36 SGD
Shipped after 2017-03-31
3 0.3 (Max)3.25/(Min)3.15 3 20 20 Stainless 3.49   1Pack(20PC) 1 3x20 42203567 4.17 SGD
Shipped after 2017-04-05
3 0.3 (Max)3.25/(Min)3.15 3 18 18 Stainless 3.49   1Pack(25PC) 1 3x18 42203551 4.23 SGD
In stock
1 0.1 (Max)1.2/(Min)1.1 1 8 8 Stainless 0.38 *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 1x8 42202991 4.26 SGD
Shipped after 2017-03-31
1.6 .015 (Max)1.8/(Min)1.7 1.6 5 5 Stainless 0.93 *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 1.6x5 42203174 4.45 SGD
Shipped after 2017-03-31
1.6 .015 (Max)1.8/(Min)1.7 1.6 4 4 Stainless 0.93 *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 1.6x4 42203165 4.79 SGD
Shipped after 2017-03-31
1.6 .015 (Max)1.8/(Min)1.7 1.6 18 18 Stainless 0.93 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 1.6x18 42203244 4.23 SGD
Shipped after 2017-03-31
5 0.5 (Max)5.4/(Min)5.2 5 10 10 Stainless 9.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 5x10 42203795 4.39 SGD
Shipped after 2017-03-31
3 0.3 (Max)3.25/(Min)3.15 3 25 25 Stainless 3.49 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 3x25 42203594 4.32 SGD
Shipped after 2017-03-31
3.5 0.32 (Max)3.9/(Min)3.7 3.5 15 15 Stainless 4.76 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 3.5x15 42203637 4.23 SGD
Shipped after 2017-03-31
2 0.2 (Max)2.25/(Min)2.15 2 9 9 Stainless 1.55 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2x9 42203296 4.23 SGD
Shipped after 2017-03-31
2 0.2 (Max)2.25/(Min)2.15 2 22 22 Stainless 1.55 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 2x22 42203384 4.26 SGD
Shipped after 2017-03-31
2 0.2 (Max)2.25/(Min)2.15 2 20 20 Stainless 1.55 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 2x20 42203375 4.23 SGD
Shipped after 2017-03-31
2 0.2 (Max)2.25/(Min)2.15 2 18 18 Stainless 1.55 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2x18 42203366 4.26 SGD
Shipped after 2017-03-31
1.6 .015 (Max)1.8/(Min)1.7 1.6 12 12 Stainless 0.93 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 1.6x12 42203217 4.32 SGD
Shipped after 2017-03-31
1.5 0.15 (Max)1.7/(Min)1.6 1.5 5 5 Stainless 0.87 *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 1.5x5 42203077 4.26 SGD
Shipped after 2017-03-31
1.5 0.15 (Max)1.7/(Min)1.6 1.5 4 4 Stainless 0.87 *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 1.5x4 42203061 4.23 SGD
Shipped after 2017-03-31
1.5 0.15 (Max)1.7/(Min)1.6 1.5 14 14 Stainless 0.87 *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 1.5x14 42203131 4.23 SGD
Shipped after 2017-03-31
1.2 0.12 (Max)1.4/(Min)1.3 1.2 8 8 Stainless 0.56 *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 1.2x8 42203034 4.26 SGD
Shipped after 2017-03-31
4 0.4 (Max)4.4/(Min)4.2 4 10 10 Stainless 6.21 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 4x10 42203664 4.36 SGD
Shipped after 2017-03-31
3 0.3 (Max)3.25/(Min)3.15 3 8 8 Stainless 3.49 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 3x8 42203506 4.36 SGD
Shipped after 2017-03-31
3 0.3 (Max)3.25/(Min)3.15 3 6 6 Stainless 3.49 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 3x6 42203497 4.32 SGD
Shipped after 2017-03-31
1.2 0.12 (Max)1.4/(Min)1.3 1.2 6 6 Stainless 0.56 *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 1.2x6 42203025 4.32 SGD
Shipped after 2017-03-31
1.2 0.12 (Max)1.4/(Min)1.3 1.2 12 12 Stainless 0.56 *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 1.2x12 42203052 4.23 SGD
Shipped after 2017-03-31
5 0.5 (Max)5.4/(Min)5.2 5 32 32 Stainless 9.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5x32 42203847 4.54 SGD
Shipped after 2017-03-31
5 0.5 (Max)5.4/(Min)5.2 5 25 25 Stainless 9.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(12PC) 1 5x25 42203822 4.39 SGD
Shipped after 2017-03-31
4 0.4 (Max)4.4/(Min)4.2 4 50 50 Stainless 6.21 *[No return] You cannot return this product. For details, see FAQ. 1Pack(9PC) 1 4x50 42203786 4.36 SGD
Shipped after 2017-03-31
4 0.4 (Max)4.4/(Min)4.2 4 22 22 Stainless 6.21 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 4x22 42203734 4.32 SGD
Shipped after 2017-03-31
4 0.4 (Max)4.4/(Min)4.2 4 20 20 Stainless 6.21 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 4x20 42203725 4.36 SGD
Shipped after 2017-03-31
4 0.4 (Max)4.4/(Min)4.2 4 16 16 Stainless 6.21 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 4x16 42203707 4.32 SGD
Shipped after 2017-03-31
2.5 0.25 (Max)2.75/(Min)2.65 2.5 20 20 Stainless 2.42 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 2.5x20 42203472 4.36 SGD
Shipped after 2017-03-31
2.5 0.25 (Max)2.75/(Min)2.65 2.5 18 18 Stainless 2.42 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 2.5x18 42203463 4.23 SGD
Shipped after 2017-03-31
2.5 0.25 (Max)2.75/(Min)2.65 2.5 16 16 Stainless 2.42 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 2.5x16 42203454 4.23 SGD
Shipped after 2017-03-31
1 0.1 (Max)1.2/(Min)1.1 1 5 5 Stainless 0.38 *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 1x5 42202973 4.32 SGD
Shipped after 2017-03-31
1 0.1 (Max)1.2/(Min)1.1 1 4 4 Stainless 0.38 *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 1x4 42202964 4.26 SGD
Shipped after 2017-03-31
1.6 .015 (Max)1.8/(Min)1.7 1.6 8 8 Stainless 0.93 *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 1.6x8 42203192 4.36 SGD
Shipped after 2017-03-31
5 0.5 (Max)5.4/(Min)5.2 5 14 14 Stainless 9.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 5x14 42203804 4.36 SGD
Shipped after 2017-03-31
4 0.4 (Max)4.4/(Min)4.2 4 32 32 Stainless 6.21 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 4x32 42203761 4.32 SGD
Shipped after 2017-03-31
4 0.4 (Max)4.4/(Min)4.2 4 25 25 Stainless 6.21 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 4x25 42203743 4.36 SGD
Shipped after 2017-03-31
3 0.3 (Max)3.25/(Min)3.15 3 32 32 Stainless 3.49 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 3x32 42203621 4.36 SGD
Shipped after 2017-03-31
3 0.3 (Max)3.25/(Min)3.15 3 30 30 Stainless 3.49 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 3x30 42203612 4.36 SGD
Shipped after 2017-03-31
2 0.2 (Max)2.25/(Min)2.15 2 30 30 Stainless 1.55 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 2x30 42203393 4.26 SGD
Shipped after 2017-03-31
1 0.1 (Max)1.2/(Min)1.1 1 10 10 Stainless 0.38 *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 1x10 42203007 4.23 SGD
Shipped after 2017-03-31
1.6 .015 (Max)1.8/(Min)1.7 1.6 10 10 Stainless 0.93 *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 1.6x10 42203201 4.63 SGD
Shipped after 2017-03-31
1.5 0.15 (Max)1.7/(Min)1.6 1.5 8 8 Stainless 0.87 *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 1.5x8 42203104 4.26 SGD
Shipped after 2017-03-31
1.5 0.15 (Max)1.7/(Min)1.6 1.5 6 6 Stainless 0.87 *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 1.5x6 42203086 4.23 SGD
Shipped after 2017-03-31
1.2 0.12 (Max)1.4/(Min)1.3 1.2 4 4 Stainless 0.56 *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 1.2x4 42203016 4.17 SGD
Shipped after 2017-03-31
2 - - - - - - -   1Pack(34PC) 1 2x14 42203341 4.17 SGD
In stock
2 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2x10 42203305 4.17 SGD
Shipped after 2017-03-31
3 0.3 "(Maximum) 3.25 (Min) 3.15 " 3 10 10 Stainless 3.49   1Pack(34PC) 1 3x10 42203515 4.26 SGD
In stock
1.5 0.15 (Maximum) 1.7 / (Min) 1.6 1.5 10 10 Stainless 0.87   1Pack(50PC) 1 1.5x10 42203113 4.17 SGD
Shipped after 2017-04-05
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
We are used to the axis of the movable part of the rubber gun.
5
From Japan
On 2015-05-13 15:05:30
Easy to use a suitable spring pressure.
This review is about item#42203341.

Related Products