Buy more than* S$200* and get FREE SHIPPING

External Stainless Steel Toothed Lock Washers,Packed Product

5.00 (6)
Material
Stainless
...see all
Product Options
ADD TO CART
Dimensions D (mm) Dimension t (mm) Nominal Designation Dimension d (mm) Number of Gears Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimension t (mm) Nominal Designation Dimension d (mm) Number of Gears Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26 1.2 M16 16.5 (Outside)14   1Pack(4PC) 1 M16 42204434 4.23 SGD
In stock
5.8 0.3 M2.6 2.8 (Outside)8   1Pack(50PC) 1 M2.6 42204337 4.17 SGD
In stock
7.5 0.45 M3.5 3.7 (Outside)8   1Pack(50PC) 1 M3.5 42204355 4.17 SGD
In stock
23 1 M14 14.5 (Outside)12 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 M14 42204425 4.17 SGD
In stock
21 1 M12 12.5 (Outside)12   1Pack(7PC) 1 M12 42204416 4.23 SGD
In stock
8.5 0.45 M4 4.3 (Outer tooth profile) 9   1Pack(50PC) 1 M4 42204364 4.17 SGD
In stock
15 0.8 M8 8.4 (Outer tooth profile) 12   1Pack(15PC) 1 M8 42204391 4.23 SGD
In stock
18 0.9 M10 10.5 (Outer tooth profile) 12   1Pack(10PC) 1 M10 42204407 4.17 SGD
In stock
11 0.6 M6 6.4 (Outer tooth profile) 10   1Pack(25PC) 1 M6 42204382 4.17 SGD
In stock
6.5 0.45 M3 3.2 (Outer tooth profile) 8   1Pack(50PC) 1 M3 42204346 4.17 SGD
In stock
10 0.6 M5 5.3 (Outer tooth profile) 10   1Pack(34PC) 1 M5 42204373 4.17 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
2-wheel maintenance
5
From Japan
On 2016-11-03 18:24:00
Stainless steel is quite difficult to come by, it has come in handy to prevent loosening of the stainless steel bolt. Was insufficient not bite into that it is usually made of iron to stainless steel bolt.
This review is about item#42204391.
2-wheel maintenance
5
From Japan
On 2016-11-03 15:20:53
Stainless steel is quite difficult to come by, it has come in handy to prevent loosening of the stainless steel bolt. Was insufficient not bite into that it is usually made of iron to stainless steel bolt.
This review is about item#42204391.
Because If you do not bite into use iron plate to the terminal portion of the ignition transformer of the earth there is a place where the ground can not be taken
5
From Japan
On 2016-01-12 17:09:35
Finally was obtained in net unobtainable in the over-the-counter Also with confidence well bite
This review is about item#42204382.
Loosening of the rotating part
5
From Japan
On 2015-12-22 15:24:21
Toothed of stainless steel, in the store available is difficult, it was good to be purchased easily find. In packs, it is buying, the price is also affordable, in use in the loosening of the rotating part, holding force than the spring washer is high, washers come in handy for small parts.
This review is about item#42204337.
Loosening of the cap bolt
5
From Japan
On 2015-10-31 13:52:29
SUS made of chrysanthemum washer is required, was purchased in Monotarou because it does not put in the home improvement. But had been together in the flat washer is extra to enter than the number entered you have purchased, this product was a few ways to enter. Because it made in Japan it can be used safely.
This review is about item#42204382.
For repair spare
5
From Japan
On 2014-03-07 21:33:30
Because for the repair preliminary, but does not use still looks, looks good.
This review is about item#42204382.

Related Products