Buy more than* S$200* and get FREE SHIPPING

Internal Stainless Steel Toothed Lock Washers,Packed Product

3.80 (5)
Material
Stainless
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Dimension t (mm) Nominal Designation Dimension d (mm) Number of Gears Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimension t (mm) Nominal Designation Dimension d (mm) Number of Gears Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.5 0.5 M4.5 4.8 (Of tooth) 8 1Pack(34PC) 1 M4.5 42204592 3.99 SGD
In stock
26 1.2 M16 16.5 (Inner tooth) 12 1Pack(4PC) 1 M16 42204662 3.99 SGD
In stock
35 1.4 M22(7/8) 23 (Inside)14 1Pack(2PC) 1 M22(7/8) 42204696 5.99 SGD
Shipped after 2018-05-28
5.3 0.3 M2.3 2.5 (Inside)8 1Pack(50PC) 1 M2.3 42204547 3.99 SGD
Shipped after 2018-05-29
7.5 0.45 M3.5 3.7 (Inside)8 1Pack(50PC) 1 M3.5 42204574 3.99 SGD
In stock
32 1.4 M20 21 (Inside)14 1Pack(3PC) 1 M20 42204687 3.99 SGD
In stock
38 1.6 M24 25 (Inside)14 1Pack(2PC) 1 M24 42204705 3.99 SGD
In stock
23 1 M14 14.5 (Inside)10 1Pack(6PC) 1 M14 42204653 3.99 SGD
In stock
8.5 0.45 M4 4.3 (Of tooth) 8 1Pack(50PC) 1 M4 42204583 3.99 SGD
In stock
10 0.6 M5 5.3 (Of tooth) 8 1Pack(34PC) 1 M5 42204601 3.99 SGD
In stock
11 0.6 M6 6.4 (Of tooth) 9 1Pack(25PC) 1 M6 42204617 3.99 SGD
In stock
29 1.2 M18 19 (Internal tooth profile) 12 1Pack(3PC) 1 M18 42204671 3.99 SGD
In stock
18 0.9 M10 10.5 (Internal tooth profile) 10 1Pack(10PC) 1 M10 42204635 3.99 SGD
In stock
21 1 M12 12.5 (Internal tooth profile) 10 1Pack(7PC) 1 M12 42204644 3.99 SGD
In stock
15 0.8 M8 8.4 (Of tooth) 9 1Pack(15PC) 1 M8 42204626 3.99 SGD
In stock
6.5 0.45 M3 3.2 (Internal tooth profile) 7 1Pack(50PC) 1 M3 42204565 3.99 SGD
In stock
5.8 0.3 M2.6 2.8 (Internal tooth profile) 7 1Pack(50PC) 1 M2.6 42204556 3.99 SGD
In stock
4.8 0.3 M2 2.2 (Internal tooth profile) 7 1Pack(50PC) 1 M2 42204531 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Amateur radio antenna fixed
3
From Japan
On 2017-05-14 14:49:56
It is used for tightening the antenna fixing and for loosening under the nut. It fully demonstrates the function.
This review is about item#42204662.
Screw tightening
3
From Japan
On 2016-04-05 02:57:32
Average
This review is about item#42204626.
For connection between aluminum pipes
5
From Japan
On 2015-03-24 23:09:52
Purchased stainless steel for use in a fielding state. Fitting to the material by tightening is also solid and pricing is also good.
This review is about item#42204601.
For veranda reinforcement and continuity securing
3
From Japan
On 2015-02-27 14:48:32
It is a stainless steel material, but the price is reasonable so I am using it. Especially usable normally.
This review is about item#42204583.
Car maintenance
5
From Japan
On 2014-12-12 16:12:19
This size is not sold to a nearby home center, so it will be saved
This review is about item#42204635.

Related Products