Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Parallel Pin, Hard, Stainless Steel

4.00 (8)
Dimensions R
About 0.2
Material
Stainless
...see all>
Product Options
ADD TO CART
Surface Roughness Dimension d (phi mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Roughness Dimension d (phi mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1.5 15   1Pack(10PC) 1 1.5x15 42204933 4.99 SGD
Shipped after 2018-06-26
- 1.5 12   1Pack(10PC) 1 1.5x12 42204924 4.99 SGD
In stock
- 1.2 8   1Pack(13PC) 1 1.2x8 42204827 4.99 SGD
Shipped after 2018-06-26
- 1.2 6   1Pack(15PC) 1 1.2x6 42204811 4.99 SGD
Shipped after 2018-06-26
- 3 30   1Pack(4PC) 1 3x30 42205396 4.99 SGD
In stock
- 2 28   1Pack(5PC) 1 2x28 42205195 5.99 SGD
In stock
- 2 25   1Pack(6PC) 1 2x25 42205186 4.99 SGD
In stock
- 2 14   1Pack(8PC) 1 2x14 42205125 4.99 SGD
In stock
- 1.6 5   1Pack(15PC) 1 1.6x5 42204976 4.99 SGD
Shipped after 2018-06-26
- 1.5 5   1Pack(17PC) 1 1.5x5 42204881 4.99 SGD
In stock
- 3 16   1Pack(5PC) 1 3x16 42205335 9.99 SGD
Shipped after 2018-06-25
- 2.5 18   1Pack(5PC) 1 2.5x18 42205265 5.99 SGD
In stock
- 2.5 14   1Pack(6PC) 1 2.5x14 42205247 4.99 SGD
In stock
- 2.5 12   1Pack(7PC) 1 2.5x12 42205231 5.99 SGD
Shipped after 2018-06-25
- 2.5 10   1Pack(7PC) 1 2.5x10 42205222 4.99 SGD
In stock
- 1 5   1Pack(20PC) 1 1x5 42204732 4.99 SGD
In stock
- 1.6 12   1Pack(10PC) 1 1.6x12 42205012 4.99 SGD
Shipped after 2018-06-26
- 1.5 18   1Pack(8PC) 1 1.5x18 42204951 5.99 SGD
Shipped after 2018-06-25
- 2 5   1Pack(13PC) 1 2x5 42205073 4.99 SGD
In stock
- 2 16   1Pack(7PC) 1 2x16 42205143 4.99 SGD
In stock
- 2 15   1Pack(8PC) 1 2x15 42205134 4.99 SGD
In stock
- 2.5 6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 2.5x6 42205204 5.99 SGD
Shipped after 2018-06-25
- 1.6 6   1Pack(12PC) 1 1.6x6 42204985 5.99 SGD
Shipped after 2018-06-25
- 1.5 6   1Pack(15PC) 1 1.5x6 42204897 4.99 SGD
In stock
- 1.2 5   1Pack(17PC) 1 1.2x5 42204802 5.99 SGD
Shipped after 2018-06-25
- 1.2 12   1Pack(12PC) 1 1.2x12 42204845 4.99 SGD
Shipped after 2018-06-25
- 3 35   1Pack(3PC) 1 3x35 42205414 4.99 SGD
In stock
- 3 32   1Pack(3PC) 1 3x32 42205405 5.99 SGD
Shipped after 2018-06-25
- 1.6 8   1Pack(12PC) 1 1.6x8 42204994 4.99 SGD
In stock
- 1.2 10   1Pack(12PC) 1 1.2x10 42204836 4.99 SGD
Shipped after 2018-06-26
- 2 20   1Pack(6PC) 1 2x20 42205161 4.99 SGD
In stock
- 1 6   1Pack(17PC) 1 1x6 42204741 4.99 SGD
In stock
- 1.6 10   1Pack(10PC) 1 1.6x10 42205003 5.99 SGD
Shipped after 2018-06-25
- 1.5 8   1Pack(13PC) 1 1.5x8 42204906 4.99 SGD
In stock
- 1.2 14   1Pack(10PC) 1 1.2x14 42204854 5.99 SGD
Shipped after 2018-06-25
- 2 18   1Pack(7PC) 1 2x18 42205152 4.99 SGD
In stock
- 2.5 16   1Pack(5PC) 1 2.5x16 42205256 4.99 SGD
Shipped after 2018-06-26
- 1 4   1Pack(20PC) 1 1x4 42204723 4.99 SGD
In stock
- 1.6 14   1Pack(9PC) 1 1.6x14 42205037 9.99 SGD
Shipped after 2018-06-25
- 1.6 13.5   1Pack(9PC) 1 1.6x13.5 42205021 5.99 SGD
Shipped after 2018-06-25
- 1.5 16   1Pack(8PC) 1 1.5x16 42204942 9.99 SGD
Shipped after 2018-06-25
- 1.2 4   1Pack(17PC) 1 1.2x4 42204793 5.99 SGD
Shipped after 2018-06-25
- 3 6   1Pack(8PC) 1 3x6 42205274 4.99 SGD
In stock
- 3 20   1Pack(4PC) 1 3x20 42205353 4.99 SGD
In stock
- 3 18   1Pack(4PC) 1 3x18 42205344 4.99 SGD
In stock
- 3 14   1Pack(5PC) 1 3x14 42205317 4.99 SGD
In stock
- 1 3   1Pack(20PC) 1 1x3 42204714 4.99 SGD
In stock
- 1.6 20   1Pack(7PC) 1 1.6x20 42205064 4.99 SGD
In stock
- 1.6 16   1Pack(8PC) 1 1.6x16 42205055 4.99 SGD
Shipped after 2018-06-26
- 1.6 15   1Pack(8PC) 1 1.6x15 42205046 5.99 SGD
Shipped after 2018-06-25
0.2a below 1.5 10   1Pack(12PC) 1 1.5x10 42204915 4.99 SGD
In stock
0.2abelow 2 10   1Pack(10PC) 1 2x10 42205107 4.99 SGD
In stock
0.2abelow 2.5 8   1Pack(8PC) 1 2.5x8 42205213 4.99 SGD
Shipped after 2018-06-26
0.2a below 2 6   1Pack(12PC) 1 2x6 42205082 4.99 SGD
In stock
0.2a below 2 22   1Pack(6PC) 1 2x22 42205177 4.99 SGD
Shipped after 2018-06-28
0.2a below 2 12   1Pack(9PC) 1 2x12 42205116 4.99 SGD
In stock
0.2a below 1 10   1Pack(17PC) 1 1x10 42204766 4.99 SGD
In stock
0.2a below 3 12   1Pack(6PC) 1 3x12 42205301 4.99 SGD
In stock
0.2abelow 1.5 20   1Pack(8PC) 1 1.5x20 42204967 4.99 SGD
In stock
0.2abelow 3 25   1Pack(4PC) 1 3x25 42205371 4.99 SGD
In stock
0.2abelow 1 8   1Pack(17PC) 1 1x8 42204757 4.99 SGD
In stock
0.2abelow 1 15   1Pack(15PC) 1 1x15 42204784 4.99 SGD
In stock
0.2abelow 3 8   1Pack(7PC) 1 3x8 42205283 4.99 SGD
In stock
0.2abelow 1.2 16   1Pack(10PC) 1 1.2x16 42204863 4.99 SGD
In stock
0.2abelow 3 15   1Pack(5PC) 1 3x15 42205326 4.99 SGD
In stock
0.2abelow 2 8   1Pack(10PC) 1 2x8 42205091 4.99 SGD
In stock
0.2abelow 3 10   1Pack(7PC) 1 3x10 42205292 4.99 SGD
In stock
- 3 28   1Pack(4PC) 1 3x28 42205387 4.99 SGD
In stock
- 3 22   1Pack(4PC) 1 3x22 42205362 4.99 SGD
Shipped after 2018-06-25
- 1 12   1Pack(17PC) 1 1x12 42204775 9.99 SGD
Shipped after 2018-06-25
- 1.5 4   1Pack(17PC) 1 1.5x4 42204872 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
Movable shaft of plastic products
5
From Japan
On 2017-06-30 16:16:30
Although it is a small size, but the accuracy is good, even if you leave a gap, you can use it in the same way and it will be saved.
This review is about item#42204723.
As RC drive shaft pin
1
From Japan
On 2016-09-09 14:14:14
It is 1/10 buggy. I expected the phrase hard, but I ran away from 2 to 3 packs (less than 1 hour) with a battery, about 1/4 shaved. It will decrease to the form of D. After that, it is problem solving as pin of infinite precision machine. I wanted 10 mm, but it did not matter if it did not hit the surrounding even with 11.8 mm.
This review is about item#42205222.
Assembling parts
4
From Japan
On 2016-08-01 08:55:08
Where you can purchase in small lots is good, is not the fare cheap?
This review is about item#42205107.
Specifications fixed pin
3
From Japan
On 2015-09-26 13:16:43
It was able to be used without problems without problems or defects.
This review is about item#42205195.
Fabrication of screws
4
From Japan
On 2015-03-19 17:05:41
I would like to add items that are more soft and easy to process.
This review is about item#42205195.
Own product
5
From Japan
On 2014-11-14 15:32:01
The product accuracy is stable and good. We would like to reduce the cost by 100 units, 200 units.
This review is about item#42204906.
To the pin of the belt buckle.
5
From Japan
On 2014-04-24 16:35:24
Purchase of belt buckle pin, because it was missing and could not be found. Because it was between 2.0 mm and 1.6 mm in size, it was scraped off with metal file for metal and managed to fit in the hole. I bought it and was right. Thank you very much.
This review is about item#42205107.
I used it for the universal joint pin of a radio controlled car.
5
From Japan
On 2013-04-17 13:43:53
I used it for the universal joint pin, but I am very satisfied because it was inexpensive and precise. We have plenty of sizes and thinking of purchasing from your company when something happens.
This review is about item#42205116.

Related Products