Buy more than* S$200* and get FREE SHIPPING

Small Hex Nut, S45C H Chromate, Pack Product

4.75 (4)
Surface Processing
Chromate
Screw Type
Nut
Standard
One
Material
S45C
...see all>
Product Options
ADD TO CART
Screw Designation Dimension Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Designation Dimension Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M12 1.25 1Pack(8PC) 1 M12 P-1.25 42209596 4.99 SGD
In stock
M14 1.5 1Pack(2PC) 1 M14 P-1.5 42209605 5.99 SGD
In stock
M10 1.25 1Pack(10PC) 1 M10 P-1.25 42209587 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Engine mount
5
From Japan
On 2017-07-05 15:44:30
M12 and p1.25 is not Nakanaka, It was cheap and it was saved.
This review is about item#42209596.
Replacing rusted parts
5
From Japan
On 2017-06-09 17:00:17
I used it to replace the rusty bolt of the hitch member.
This review is about item#42209596.
Production of automobile parts
5
From Japan
On 2017-05-07 18:15:05
I was looking for zinc plated with a small hexagonal nut of a detailed type. Although it arrived quickly, it assembled, but the screw precision · plating appearance was also good, and it was able to be assembled cleanly with small smallness as aimed.
This review is about item#42209596.
There are many large-sized cars especially in Uchi, so bolts and nuts of this size are indispensable.
4
From Japan
On 2013-08-17 12:56:16
This was ordered as a sample. Just before 42019634 I ordered a narrow nut in a small box, but the thickness of the nut was thin and it did not become usable. There are many things that are not displayed on the narrow bolts / nuts used by the car shop on the opposite side and thickness, which is hard to find out which is the standard thing. It is something you would like us to fill out each bolt / nut securely. Please inform me of the order code of the small box of 42209596.
This review is about item#42209596.

Related Products