Buy more than* S$200* and get FREE SHIPPING

Small Hex Nut

5.00 (1)
Dimension m (mm)
6.5
Surface Processing
UNIQLO
Dimension S (mm)
12
Screw Type
Nut
Standard
One
Screw Designation Dimension
M8
Pitch
1.25
Material
S45C
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(20PC) 1 M8x1.25 42209772 4.58 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Ja 11 leaf spring center bolt change
5
From Japan
On 2017-10-05 20:52:26
We adjust the leaf springs before the inspection, we can paint 20 pieces of S45C nuts with less than the amount of genuine nut 4 pieces. In my maintenance it is 4 pieces / 2 years so it will be 10 packs in one pack. Thank you very much. Sincerely.
This review is about item#42209772.

Related Products