Buy more than* S$200* and get FREE SHIPPING

Small Hex Nut

5.00 (1)
Surface Processing
Chromate
Screw Type
Nut
Standard
One
Material
Iron
...see all>
Product Options
ADD TO CART
Dimension m (mm) Dimension S (mm) Screw Designation Dimension Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension m (mm) Dimension S (mm) Screw Designation Dimension Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 22 M16 2 1Pack(4PC) 1 M16x2.0 42210314 4.99 SGD
In stock
8 14 M10 1.5 1Pack(15PC) 1 M10x1.5 42210287 4.99 SGD
In stock
11 19 M14 2 1Pack(5PC) 1 M14x2.0 42210305 4.99 SGD
In stock
6.5 12 M8 1.25 1Pack(25PC) 1 M8x1.25 42210271 4.99 SGD
In stock
10 17 M12 1.75 1Pack(9PC) 1 M12x1.75 42210296 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of forklift, repair
5
From Japan
On 2017-07-23 19:51:53
Since we do not use it in large quantities, we are very grateful for the number of entries.
This review is about item#42210271.

Related Products