Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Small Hex Nut, Iron, Uni Chromate, Packed Product

5.00 (3)
Surface Processing
UNIQLO
Screw Type
Nut
Standard
One
Material
Iron
...see all>
Product Options
ADD TO CART
Dimension m (mm) Dimension S (mm) Screw Designation Dimension Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension m (mm) Dimension S (mm) Screw Designation Dimension Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 17 M12 1.75 1Pack(9PC) 1 M12x1.75 42210341 4.99 SGD
Shipped after 2018-06-25
8 14 M10 1.5 1Pack(15PC) 1 M10x1.5 42210332 4.99 SGD
Shipped after 2018-06-25
6.5 12 M8 1.25 1Pack(25PC) 1 M8x1.25 42210323 4.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
As a bolt nut for a truck
5
From Japan
On 2018-02-19 12:01:24
It can be used normally. I am thankful that the price is cheap because it uses a lot.
This review is about item#42210323.
Attaching a nut to a narrow place of a car
5
From Japan
On 2018-01-29 15:07:00
Small nuts such as 12 mm head M8 and 14 mm M 10 are somewhat commonly used in cars, but they can be bought cheaply for replacement as they are not seen in general retailers and can be saved.
This review is about item#42210323.
Assembling the wooden frame
5
From Japan
On 2017-06-03 19:18:39
I am satisfied with both quality and price. I will purchase again when necessary time comes.
This review is about item#42210323.

Related Products