Buy more than* S$200* and get FREE SHIPPING

Small Hex Nut

5.00 (1)
Surface Processing
Cloth
Screw Type
Nut
Standard
One
Material
Iron
...see all
Product Options
ADD TO CART
Screw Designation Dimension Pitch Dimension m (mm) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Designation Dimension Pitch Dimension m (mm) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M20 2.5 16 27 1PC 1 M20x2.5 42210393 4.39 SGD
Shipped after 2017-06-27
M12 1.75 10 17 1Pack(10PC) 1 M12x1.75 42210375 4.67 SGD
In stock
M8 1.25 6.5 12 1Pack(34PC) 1 M8x1.25 42210357 4.76 SGD
In stock
M10 1.5 8 14 1Pack(15PC) 1 M10x1.5 42210366 4.54 SGD
In stock
M16 2 13 22 1Pack(5PC) 1 M16x2.0 42210384 4.67 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Parts production
5
From Japan
On 2016-06-29 14:37:42
For TIG welding because of raw material Unlike the plating nut welding can be cleanly welded without being disturbed
This review is about item#42210357.

Related Products