Buy more than* S$200* and get FREE SHIPPING

Small Hex Nut

5.00 (1)
Pitch
1.25
...see all
Product Options
ADD TO CART
Screw Type Standard Screw Designation Dimension Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Type Standard Screw Designation Dimension Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nut Two M10 Stainless 1Pack(5PC) 1 M10 P-1.25 42210402 4.26 SGD
In stock
- - M12 - 1pack(3pc) 1 M12 P-1.25 42210411 4.36 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Motorcycle Repair
5
From Japan
On 2014-05-23 23:46:22
It is quite difficult to get it at home centers etc.
This review is about item#42210402.

Related Products