Buy more than* S$200* and get FREE SHIPPING

Small Hex Nut, Fine, Stainless Steel

5.00 (4)
Screw Type
Nut
Standard
Three
...see all
Product Options
ADD TO CART
Dimension m (mm) Dimension S (mm) Screw Designation Dimension Pitch Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension m (mm) Dimension S (mm) Screw Designation Dimension Pitch Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 19 M14 1.5 Stainless steel (SUS304) 1PC 1 M14 P-1.5 42210506 4.23 SGD
In stock
13 30 M22 1.5 Stainless steel (SUS304) 1PC 1 M22 P-1.5 42210542 9.81 SGD
In stock
14 32 M24 2.0 Stainless steel (SUS304) 1PC 1 M24 P-2.0 42210551 13.10 SGD
In stock
5 12 M8 1 Stainlesssteel(SUS304) 1Pack(2PC) 1 M8 P-1.0 42210472 4.17 SGD
In stock
7 17 M12 1.25 Stainlesssteel(SUS304) 1Pack(2PC) 1 M12 P-1.25 42210497 4.79 SGD
In stock
12 27 M20 1.5 Stainlesssteel(SUS304) 1PC 1 M20 P-1.5 42210533 8.03 SGD
In stock
10 22 M16 1.5 Stainlesssteel(SUS304) 1PC 1 M16 P-1.5 42210515 4.26 SGD
In stock
11 24 M18 1.5 Stainlesssteel(SUS304) 1PC 1 M18 P-1.5 42210524 5.64 SGD
In stock
6 14 M10 1.25 Stainless 1Pack(2PC) 1 M10 P-1.25 42210481 4.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Address v 125
5
From Japan
On 2016-11-06 10:05:23
Crankshaft at address v125, nut for stopping the pulley I was saved by making it solid.
This review is about item#42210497.
Motorcycle maintenance
5
From Japan
On 2014-06-12 19:31:41
This size is not readily available.
This review is about item#42210481.
Existing nuts were licked and replaced.
5
From Japan
On 2013-11-06 13:16:56
I thought that the rigidity is higher than the existing nut and it is hard to lose even if you detach it.
This review is about item#42210472.
Play of old carburetor.
5
From Japan
On 2012-10-03 02:17:01
Old motorcycle When reproducing the old carburetor, manufacturers can not expect parts supply. It is possible to use it by using general parts. Quality is perfect. Available in a few pieces, it is good not to waste.
This review is about item#42210472.

Related Products