Buy more than* S$200* and get FREE SHIPPING

Small Hex Nut

5.00 (1)
Surface Processing
Chromate
Screw Type
Nut
Standard
Three
Material
Iron
...see all>
Product Options
ADD TO CART
Dimension m (mm) Dimension S (mm) Screw Designation Dimension Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension m (mm) Dimension S (mm) Screw Designation Dimension Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 17 M12 1.25 1Pack(13PC) 1 M12 P-1.25 42210567 4.99 SGD
In stock
12 27 M20 1.5 1Pack(2PC) 1 M20 P-1.5 42210576 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Askle nut for bike
5
From Japan
On 2016-11-21 14:11:09
Although genuine is U nut, it can substitute as it can split pin for 3 kinds. It also shines a chromate color different from genuine.
This review is about item#42210576.

Related Products