Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Small Hex Nut

5.00 (2)
Screw Type
Nut
Standard
Three
Material
Iron
...see all>
Product Options
ADD TO CART
Screw Designation Dimension Pitch Dimension m (mm) Surface Processing Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Designation Dimension Pitch Dimension m (mm) Surface Processing Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M10 1.5 6 Trivalent White 14 1Pack(13PC) 1 M10x1.5 42210716 4.99 SGD
In stock
M8 1.25 5 TrivalentWhite 12 1Pack(25PC) 1 M8x1.25 42210707 4.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used in vehicles
5
From Japan
On 2018-01-06 06:48:09
For us, one pack (25 pieces) is not too much, not too small, it is an appropriate amount. Quality was also no problem at all.
This review is about item#42210707.
Assemble parts.
5
From Japan
On 2016-11-08 14:42:30
Especially it can be used without problems. I am satisfied with both the price and the delivery date.
This review is about item#42210707.

Related Products