Buy more than* S$200* and get FREE SHIPPING

Hex Nut

5.00 (1)
Surface Processing
Dov
Screw Type
Nut
Standard
One
Material
Iron
...see all>
Product Options
ADD TO CART
Number of Threads Dimension m (mm) Dimension S (mm) Screw Designation Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Threads Dimension m (mm) Dimension S (mm) Screw Designation Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 8 17 W3/8 1Pack(13PC) 1 3/8 42210971 4.99 SGD
In stock
11 13 26 W5/8 1Pack(5PC) 1 5/8 42210996 4.99 SGD
In stock
- 10 21 W1/2 1Pack(9PC) 1 1/2 42210987 4.99 SGD
In stock
- 6.5 14 W5/16 1Pack(20PC) 1 5/16 42210962 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixing of air conditioner outdoor unit
5
From Japan
On 2017-05-30 07:11:17
I think that it would be nice if there was a set of bolts, washers and nuts.
This review is about item#42210971.

Related Products