Buy more than* S$200* and get FREE SHIPPING

Hex Nut

Dimension m (mm)
10
Surface Processing
Chromate
Dimension S (mm)
19
Screw Type
Nut
Standard
One
Screw Designation Dimension
M12
Pitch
1.5
Material
S45C
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(7PC) 1 M12 P-1.5 42211285 4.99 SGD
In stock
ADD TO CART

Related Products