Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Hex Nut

4.86 (7)
Screw Type
Nut
Standard
One
Material
Stainless
...see all
Product Options
ADD TO CART
Pitch Nominal Designation of Screw Dimension m (mm) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Nominal Designation of Screw Dimension m (mm) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 M24 19 36 1PC 1 M24 P-1.5 42211461 15.66 SGD
Shipped after 2017-05-01
2 M20 16 30 1PC 1 M20 P-2.0 42211443 9.39 SGD
Shipped after 2017-05-01
2 M22 18 32 1PC 1 M22 P-2.0 42211452 11.27 SGD
Shipped after 2017-05-02
2 M36 29 55 1PC 1 M36 P-2.0 42211495 54.30 SGD
Shipped after 2017-05-02
0.5 M6 5 10 1Pack(3PC) 1 M6 P-0.5 42211407 4.17 SGD
Shipped after 2017-05-01
1.5 M27 22 41 1PC 1 M27 P-1.5 42211477 24.20 SGD
Shipped after 2017-05-01
1.5 M30 24 46 1PC 1 M30 P-1.5 42211486 32.58 SGD
Shipped after 2017-05-01
1.25 M14 11 22 1PC 1 M14 P-1.25 42211434 4.54 SGD
Shipped after 2017-05-01
1 M10 8 17 1Pack(2PC) 1 M10 P-1.0 42211416 4.26 SGD
Shipped after 2017-05-01
1.5 M12 10 19 1Pack(2PC) 1 M12 P-1.5 42211425 4.98 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
External shock absorber of the car - the mounting bolts
5
From Japan
On 2016-12-27 18:17:02
Stock is when two thousand yen from the manufacturer. This size It is lowest in the net.
This review is about item#42211416.
As (M10 × 1.0) hub nuts replacement of single-speed bike
5
From Japan
On 2016-11-27 12:01:19
To the How can noticed purchase, who was purchased at the same application to review a large number (laughs) Finish was also clean and very good commodity. Is helpful to get to be treated with a suitable value ones does not go out of such number. It looks patience of because it is general-purpose products dihedral width is not a 15mm.
This review is about item#42211416.
Nut replacement of the rear bicycle wheel
5
From Japan
On 2016-08-18 14:46:39
The size of the nut of the M10-p10 is not much, I was able to search and order in your company. Thank you very much for helping me. Nut also was enough.
This review is about item#42211416.
Fixing of the insert in the rotation axis
5
From Japan
On 2016-08-16 17:18:34
Details nut is cut and quite expensive, it may be cheaper.
This review is about item#42211434.
A bicycle wheel fixed
4
From Japan
On 2015-10-06 15:47:37
Since the nut is not quite like home improvement of extra fine (M10 P1.0), here easily into the hand, you will be saved.
This review is about item#42211416.
Machinery maintenance
5
From Japan
On 2015-09-29 12:25:57
I use normally.
This review is about item#42211416.
Fixed record tone arm
5
From Japan
On 2014-06-28 17:09:43
Satisfaction
This review is about item#42211477.

Related Products