Buy more than* S$200* and get FREE SHIPPING

Hex Nut, Left Hand Thread, Iron

4.50 (6)
Surface Processing
Cloth
Screw Type
Nut
Standard
One
Material
Iron
...see all>
Product Options
ADD TO CART
Dimensions dk (mm) Dimension m (mm) Dimensions e (mm) Dimension S (mm) Screw Designation Dimension Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions dk (mm) Dimension m (mm) Dimensions e (mm) Dimension S (mm) Screw Designation Dimension Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 29 16 About 34.6 30 M20 1.5 1PC 1 M20x1.5 42211951 4.99 SGD
In stock
About 16.5 8 About 19.6 17 M10 1.25 1Pack(13PC) 1 M10x1.25 42211915 4.99 SGD
In stock
- - - - M12 1.25 1PC 1 M12x1.25 42211924 4.99 SGD
In stock
About 26 15 About 31.2 27 M18 1.5 1PC 1 M18x1.5 42211942 4.99 SGD
In stock
About 34 19 About 41.6 36 M24 2 1PC 1 M24x2.0 42211967 10.99 SGD
Shipped after 2018-01-23
- - - - M16 1.5 1Pack(2PC) 1 M16x1.5 42211933 6.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Alec's rice field mower
3
From Japan
On 2018-01-05 17:06:54
It is used for a mowing machine of Orek's rice field. I wanted a cap nut, but M12 pitch 1.25 mm There was no left - hand screw. The center of the right rotary blade is the left screw. Even on the right side
This review is about item#42211924.
Agricultural machinery, consumables
5
From Japan
On 2016-08-26 10:37:24
I am looking for a cap nut of this standard. Can I place an order?
This review is about item#42211924.
Repair parts of mower
5
From Japan
On 2016-07-26 21:18:27
It fits perfectly. I am very satisfied.
This review is about item#42211924.
Mechanical repair
5
From Japan
On 2016-05-21 22:29:28
I was glad that I was able to find what I was looking for.
This review is about item#42211924.
Auto Repair
5
From Japan
On 2015-12-16 16:01:25
We also purchased a spare part for repairing the tie rod. I also wanted a left screw.
This review is about item#42211915.
Rod connection
4
From Japan
On 2015-05-31 07:50:54
Hopefully there is a high nut (30 mm - 50 mm)
This review is about item#42211915.

Related Products