Buy more than* S$200* and get FREE SHIPPING

Hex Nut

4.33 (3)
Surface Processing
Chromate
Screw Type
Nut
Standard
One
Material
Iron
...see all
Product Options
ADD TO CART
Dimensions e (mm) Dimension S (mm) Pitch Dimensions dk (mm) Nominal Designation of Screw Dimension m (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions e (mm) Dimension S (mm) Pitch Dimensions dk (mm) Nominal Designation of Screw Dimension m (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 19.6 17 1.5 About 16.5 M10 8 1Pack(10PC) 1 M10 42212082 4.63 SGD
In stock
About 27.7 24 2.0 About 23 M16 13 1Pack(4PC) 1 M16 42212116 4.70 SGD
In stock
About 37 32 2.5 About 31 M22 18 1Pack(2PC) 1 M22 42212134 4.79 SGD
Shipped after 2017-07-24
About 11.5 10 1.0 About 9.8 M6 5 1Pack(50PC) 1 M6 42212064 4.89 SGD
Shipped after 2017-07-24
About 21.9 19 1.75 About 18 M12 10 1Pack(8PC) 1 M12 42212091 4.76 SGD
In stock
About 25.4 22 2.0 About 21 M14 11 1Pack(5PC) 1 M14 42212107 4.67 SGD
In stock
About 34.6 30 2.5 About 29 M20 16 1Pack(3PC) 1 M20 42212125 5.01 SGD
Shipped after 2017-07-24
About 15 13 1.25 About 12.5 M8 6.5 1Pack(20PC) 1 M8 42212073 4.58 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Set screw for grass cutter chip saw
5
From Japan
On 2016-07-24 19:48:49
It is batch size. It is cheap. I distributed the rest to the neighbors.
This review is about item#42212073.
Fixing one side of turnbuckle for attachment of agricultural equipment attachment
5
From Japan
On 2016-01-31 15:53:21
To fix the turn buckle so far fixed only to the right screw side, the left screw side is free, the left screw side rotates, the distance between the center of the left and right metal is displaced, and the size has to be decided each time it is attached It was struggling. I applied paint on the tan buckle on the left screw but disappeared at any moment, the position of the screw communication became unclear and there was no effect. I fixed the left screw side with the left screw nut that I had sent this time, and in the future I do not need the size determination one by one, big help is given. PS: To insert a nut it is necessary to remove the stopper in the bolt.
This review is about item#42212134.
Used for attaching a grinder stone
3
From Japan
On 2014-11-13 18:03:25
It is a special use of left screw, it seems that quantity used is extremely low. Would not it be better to be able to purchase the packing quantity of sales from even one.
This review is about item#42212107.

Related Products