Buy more than* S$200* and get FREE SHIPPING

Hex Nut Fine Pitch, S45C H, Chromate, Pack Product

4.33 (3)
Surface Processing
Chromate
Screw Type
Nut
Standard
One
Material
S45C
...see all
Product Options
ADD TO CART
Dimension m (mm) Dimension S (mm) Screw Designation Dimension Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension m (mm) Dimension S (mm) Screw Designation Dimension Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 30 M20 1.5 1Pack(2PC) 1 M20 P-1.5 42212651 9.76 SGD
Shipped after 2017-05-26
11 22 M14 1.5 1Pack(4PC) 1 M14 P-1.5 42212624 4.57 SGD
In stock
8 17 M10 1.25 1Pack(9PC) 1 M10 P-1.25 42212606 4.57 SGD
In stock
10 19 M12 1.25 1Pack(7PC) 1 M12 P-1.25 42212615 4.66 SGD
In stock
13 24 M16 1.5 1Pack(4PC) 1 M16 P-1.5 42212633 4.70 SGD
In stock
15 27 M18 1.5 1Pack(2PC) 1 M18 P-1.5 42212642 4.54 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Car of the tie rod
5
From Japan
On 2016-10-21 18:02:21
It is a special use, but I used to welding to extend the tie-rod end. Strength is I think that it is enough.
This review is about item#42212624.
Architecture
5
From Japan
On 2015-07-16 07:18:05
no problem
This review is about item#42212624.
Mounting of Rotary nail bolt
3
From Japan
On 2014-06-26 16:15:30
Strength is unknown (because you do not know and do not actually see the wear condition to use), but, About the strength of the bolt is, it seems that it is sufficient because it is required is unlikely.
This review is about item#42212633.

Related Products