Buy more than* S$200* and get FREE SHIPPING

Hex Nut

5.00 (1)
Surface Processing
UNIQLO
Screw Type
Nut
Standard
One
Material
S45C
...see all>
Product Options
ADD TO CART
Dimension m (mm) Dimension S (mm) Screw Designation Dimension Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension m (mm) Dimension S (mm) Screw Designation Dimension Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 30 M20 1.5 1Pack(2PC) 1 M20 P-1.5 42212746 5.99 SGD
Shipped after 2018-01-22
11 22 M14 1.5 1Pack(4PC) 1 M14 P-1.5 42212721 5.99 SGD
Shipped after 2018-01-22
8 17 M10 1.25 1Pack(9PC) 1 M10 P-1.25 42212703 4.99 SGD
In stock
10 19 M12 1.25 1Pack(7PC) 1 M12 P-1.25 42212712 9.99 SGD
Shipped after 2018-01-22
13 24 M16 1.5 1Pack(4PC) 1 M16 P-1.5 42212737 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
screw
5
From Japan
On 2016-04-20 20:30:25
good
This review is about item#42212703.

Related Products