Buy more than* S$200* and get FREE SHIPPING

Hex Nut Type 1 Fine, Stainless Steel

5.00 (10)
Screw Type
Nut
Standard
One
Material
Stainless
...see all
Product Options
ADD TO CART
Pitch Nominal Designation of Screw Dimension m (mm) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Nominal Designation of Screw Dimension m (mm) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 M8 6.5 13 1Pack(3PC) 1 M8 P-1.0 42212947 4.23 SGD
In stock
1.5 M14 11 22 1PC 1 M14 P-1.5 42212974 4.26 SGD
In stock
0.5 M4 3.2 7 1Pack(2PC) 1 M4 P-0.5 42212913 4.17 SGD
In stock
0.35 M3 2.4 5.5 1Pack(8PC) 1 M3 P-0.35 42212904 4.17 SGD
Shipped after 2017-08-24
1.5 M22 18 32 1PC 1 M22 P-1.5 42213017 11.38 SGD
In stock
1.5 M20 16 30 1PC 1 M20 P-1.5 42213001 9.28 SGD
In stock
2 M30 24 46 1PC 1 M30 P-2.0 42213044 32.30 SGD
In stock
0.75 M6 5 10 1Pack(3PC) 1 M6 P-0.75 42212931 4.26 SGD
In stock
1.5 M16 13 24 1PC 1 M16 P-1.5 42212983 4.83 SGD
In stock
1.5 M18 15 27 1PC 1 M18 P-1.5 42212992 7.21 SGD
In stock
0.5 M5 4 8 1Pack(2PC) 1 M5 P-0.5 42212922 4.17 SGD
In stock
1.25 M10 8 17 1Pack(4PC) 1 M10 P-1.25 42212956 4.36 SGD
In stock
1.25 M12 10 19 1Pack(3PC) 1 M12 P-1.25 42212965 4.36 SGD
In stock
6 M72 58 105 1PC 1 M72 42925662 579.90 SGD
In stock
3 M36 29 55 1PC 1 M36 P-3.0 42213053 55.59 SGD
In stock
2 M24 19 36 1PC 1 M24 P-2.0 42213026 19.09 SGD
Shipped after 2017-08-25
2 M27 22 41 1PC 1 M27 P-2.0 42213035 24.21 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
10 Customer Reviews
The reviews are automatic translation.
Old car maintenance
5
From Japan
On 2017-04-28 03:04:23
Is that one of "wonderful", is not it? The old car got young again.
This review is about item#42212956.
Piping
5
From Japan
On 2016-08-25 22:49:53
It is user-friendly and satisfying with price.
This review is about item#42212922.
To replace parts!
5
From Japan
On 2016-08-18 18:37:51
The sending fee was higher than the sending fee. If you are a product of this place you can send it by post from courier. I want you to consider such a thing!
This review is about item#42212956.
Replace the nut of equipment
5
From Japan
On 2016-02-25 21:32:03
It was cheap and could be used without problems
This review is about item#42212965.
With fixed parts
5
From Japan
On 2015-10-16 19:10:37
Although it was a small nut, I understood the high precision of parts clearly.
This review is about item#42212931.
work
5
From Japan
On 2015-09-08 05:50:51
I am very happy because it is not available in neighboring stores.
This review is about item#42212947.
Car maintenance
5
From Japan
On 2014-07-27 21:05:41
M10 or more bolts / nuts used in automobiles will be fine, but at home centers only sells coarse eyes, it can be obtained with MONOTARO and it is saved.
This review is about item#42212956.
Bike stainless convert
5
From Japan
On 2014-06-23 13:29:18
I like it very cheaply. Usability can be used without any problem. Although the number of uses is small, it is many, but the number of entering is just right feeling.
This review is about item#42212956.
Maintenance of motorcycle
5
From Japan
On 2014-04-20 20:36:38
cheap
This review is about item#42212992.
bike
5
From Japan
On 2013-08-07 20:25:11
It was cheap and good.
This review is about item#42212956.

Related Products