Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Hex Nut 1st Kind,Left-Hand Thread Cutting

3.75 (4)
Screw Type
Nut
Standard
One
Material
Stainless
...see all>
Product Options
ADD TO CART
Dimensions dk (mm) Nominal Designation of Screw Dimension m (mm) Dimensions e (mm) Dimension S (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions dk (mm) Nominal Designation of Screw Dimension m (mm) Dimensions e (mm) Dimension S (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 21 M14 11 About 25.4 22 2 1PC 1 M14 42213674 4.99 SGD
In stock
About 18 M12 10 About 21.9 19 1.75 1Pack(2PC) 1 M12 42213665 4.99 SGD
In stock
About 16.5 M10 8 About 19.6 17 1.5 1Pack(2PC) 1 M10 42213656 4.99 SGD
In stock
About 26 M18 15 About 31.2 27 2.5 1PC 1 M18 42213692 6.99 SGD
In stock
About 29 M20 16 About 34.6 30 2.5 1PC 1 M20 42213701 8.99 SGD
In stock
- W3/8 8 - 17 - 1Pack(2PC) 1 3/8 42213753 4.99 SGD
In stock
- W1/2 10 - 21 - 1PC 1 1/2 42213762 4.99 SGD
In stock
- W5/8 13 - 26 - 1PC 1 5/8 42213771 6.99 SGD
Shipped after 2018-02-22
About 44 M30 24 About 53.1 46 3.5 1PC 1 M30 42213744 31.99 SGD
In stock
About 31 M22 18 About 37 32 2.5 1PC 1 M22 42213717 11.99 SGD
In stock
About 34 M24 19 About 41.6 36 3.0 1PC 1 M24 42213726 19.99 SGD
In stock
About 39 M27 22 About 47.3 41 3.0 1PC 1 M27 42213735 23.99 SGD
In stock
About 23 M16 13 About 27.7 24 2 1PC 1 M16 42213683 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Machined workpiece
5
From Japan
On 2017-05-15 15:04:42
Machining work, double nut use, partial welding completed without problems.
This review is about item#42213665.
When working
4
From Japan
On 2017-05-15 13:56:21
It is cheaper than other stores, so it is convenient as you can order with other things
This review is about item#42213656.
Assembling the machine
5
From Japan
On 2016-09-29 18:50:30
I was very saved because I was looking for a special nut. There was no problem with the product.
This review is about item#42213753.
Mowing
1
From Japan
On 2013-09-06 22:44:55
The pitch of the nut seemed to be different, and the screw did not enter. I thought about re-purchase, but I was good at the gearbox I purchased in a separate mail order (it was my own mistake).
This review is about item#42213656.

Related Products