Buy more than* S$200* and get FREE SHIPPING

Hex Nut, Cutting, Low Cadmium Brass, Nickel

5.00 (1)
Surface Processing
Nickel
Screw Type
Nut
Standard
One
Material
Brass
...see all
Product Options
ADD TO CART
Dimension m (mm) Dimension S (mm) Screw Designation Dimension Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension m (mm) Dimension S (mm) Screw Designation Dimension Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 5 M2.6 0.45 1Pack(34PC) 1 M2.6 42214304 4.23 SGD
In stock
22 41 M27 3.0 1PC 1 M27 42214453 27.80 SGD
Shipped after 2017-09-25
2 5 M2.5 0.45 1Pack(34PC) 1 M2.5 42214295 5.01 SGD
Shipped after 2017-09-25
19 36 M24 3.0 1PC 1 M24 42214444 11.96 SGD
Shipped after 2017-09-25
13 24 M16 2.0 1PC 1 M16 42214401 4.32 SGD
In stock
15 27 M18 2.5 1PC 1 M18 42214417 5.69 SGD
Shipped after 2017-09-25
1.8 4.5 M2.3 0.4 1Pack(50PC) 1 M2.3 42214286 5.74 SGD
Shipped after 2017-09-25
11 22 M14 2.0 1Pack(2PC) 1 M14 42214392 5.29 SGD
Shipped after 2017-09-25
24 46 M30 3.5 1PC 1 M30 42214462 34.27 SGD
Shipped after 2017-09-25
3.2 7 M4 0.7 1Pack(25PC) 1 M4 42214331 4.26 SGD
In stock
8 17 M10 1.5 1Pack(3PC) 1 M10 42214374 5.74 SGD
Shipped after 2017-09-25
16 30 M20 2.5 1PC 1 M20 42214426 7.50 SGD
Shipped after 2017-09-25
18 32 M22 2.5 1PC 1 M22 42214435 9.50 SGD
Shipped after 2017-09-25
1.2 3 M1.7 0.35 1Pack(34PC) 1 M1.7 42214261 4.17 SGD
In stock
10 19 M12 1.75 1Pack(2PC) 1 M12 42214383 4.36 SGD
In stock
2.8 6 M3.5 0.6 1Pack(25PC) 1 M3.5 42214322 4.23 SGD
In stock
1.2 3 M1.4 0.3 1Pack(34PC) 1 M1.4 42214243 4.17 SGD
In stock
1.6 4 M2 0.4 1Pack(50PC) 1 M2 42214277 4.17 SGD
In stock
5 10 M6 1 1Pack(10PC) 1 M6 42214356 4.36 SGD
In stock
1.2 3 M1.6 0.35 1Pack(34PC) 1 M1.6 42214252 4.17 SGD
In stock
6.5 13 M8 1.25 1Pack(5PC) 1 M8 42214365 4.26 SGD
In stock
3.6 8 M5 0.8 1Pack(17PC) 1 M5 42214347 4.26 SGD
In stock
2.4 5.5 M3 0.5 1Pack(34PC) 1 M3 42214313 4.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Assembling precision equipment
5
From Japan
On 2016-02-23 20:39:50
In the nearby home center, we purchased materials only because they are made of iron, but it was easy to process and rust did not come out so it was good.
This review is about item#42214243.

Related Products