Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Hex Nut

4.75 (4)
Surface Processing
Chromate
Screw Type
Nut
Standard
One
Material
S45C
...see all>
Product Options
ADD TO CART
Dimensions dk (mm) Nominal Designation of Screw Dimension m (mm) Dimensions e (mm) Dimension S (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions dk (mm) Nominal Designation of Screw Dimension m (mm) Dimensions e (mm) Dimension S (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 21 M14 11 About 25.4 22 2.0 1Pack(5PC) 1 M14 42214681 4.99 SGD
In stock
About 23 M16 13 About 27.7 24 2.0 1Pack(4PC) 1 M16 42214697 4.99 SGD
In stock
About 26 M18 15 About 31.2 27 2.5 1Pack(2PC) 1 M18 42214706 4.99 SGD
In stock
About 29 M20 16 About 34.6 30 2.5 1Pack(2PC) 1 M20 42214715 4.99 SGD
In stock
About 31 M22 18 About 37 32 2.5 1Pack(2PC) 1 M22 42214724 4.99 SGD
Shipped after 2018-05-01
About 34 M24 19 About 41.6 36 3.0 1Pack(2PC) 1 M24 42214733 6.99 SGD
In stock
About 44 M30 24 About 53.1 46 3.5 1PC 1 M30 42214742 5.99 SGD
Shipped after 2018-05-01
About 6.8 M4 3.2 About 8.1 7 0.7 1Pack(9PC) 1 M4 42214627 4.99 SGD
In stock
About 18 M12 10 About 21.9 19 1.75 1Pack(8PC) 1 M12 42214672 4.99 SGD
In stock
About 12.5 M8 6.5 About 15 13 1.25 1Pack(17PC) 1 M8 42214654 4.99 SGD
In stock
About 16.5 M10 8 About 19.6 17 1.5 1Pack(10PC) 1 M10 42214663 4.99 SGD
In stock
About 9.8 M6 5 About 11.5 10 1 1Pack(34PC) 1 M6 42214645 4.99 SGD
In stock
About 7.8 M5 4 About 9.2 8 0.8 1Pack(10PC) 1 M5 42214636 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Parts of agricultural machinery
5
From Japan
On 2018-02-28 23:04:10
It is a part of agricultural machinery, but strength and precision are sufficient for this.
This review is about item#42214654.
Maintenance of farm equipment
5
From Japan
On 2017-09-02 12:27:20
Because it takes time and effort to search for plated high-strength items in the near field, it is very easy to order on the net, there is nothing wrong with the product,
This review is about item#42214697.
Repair of construction machine
5
From Japan
On 2016-01-28 15:17:56
S45C is mandatory as strength is required. Since painted parts are also plated, it saves you the trouble of re-painting.
This review is about item#42214654.
It is very small, but it is used for installing equipment that always generates vibration.
4
From Japan
On 2014-03-24 13:13:53
There is a necessity of 5 MM by all means, use a nut and a disc spring which can tighten than a general screw. The thing which turned out after finishing the use almost for a month is as follows. 1. As fast as 7N, there is no thread break, as expected. Use is tightened at 6N. 2. I purchased and used the stain disc spring this time, but it is somewhat disappointing. Compared to the iron disc springs that have been purchased before, it is easier to loosen and needs to be tightened once a week. I would like to handle both iron dish spring CAP · BOLT. Accessories for 5 MM screws are not handled at ordinary screw dealers, and MONOTARO which can be sold as a bulk has enough presence even just that.
This review is about item#42214636.

Related Products