Buy more than* S$200* and get FREE SHIPPING

Hex Nut, S45C H Uni Chromate

4.50 (2)
Surface Processing
UNIQLO
Screw Type
Nut
Standard
One
Material
S45C
...see all>
Product Options
ADD TO CART
Dimensions dk (mm) Dimension m (mm) Dimensions e (mm) Dimension S (mm) Screw Designation Dimension Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions dk (mm) Dimension m (mm) Dimensions e (mm) Dimension S (mm) Screw Designation Dimension Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 7.8 4 About 9.2 8 M5 0.8 1Pack(10PC) 1 M5 42214934 4.99 SGD
In stock
About 12.5 6.5 About 15 13 M8 1.25 1Pack(17PC) 1 M8 42214952 4.99 SGD
In stock
About 31 18 About 37 32 M22 2.5 1Pack(2PC) 1 M22 42215022 4.99 SGD
In stock
About 26 15 About 31.2 27 M18 2.5 1Pack(2PC) 1 M18 42215004 4.99 SGD
In stock
About 16.5 8 About 19.6 17 M10 1.5 1Pack(10PC) 1 M10 42214961 4.99 SGD
In stock
About 44 24 About 53.1 46 M30 3.5 1PC 1 M30 42215047 6.99 SGD
In stock
About 53 29 About 63.5 55 M36 4.0 1PC 1 M36 42215056 9.99 SGD
Shipped after 2018-05-25
About 6.8 3.2 About 8.1 7 M4 0.7 1Pack(9PC) 1 M4 42214925 5.99 SGD
Shipped after 2018-05-25
About 9.8 5 About 11.5 10 M6 1.0 1Pack(34PC) 1 M6 42214943 4.99 SGD
In stock
About 34 19 About 41.6 36 M24 3 1Pack(2PC) 1 M24 42215031 6.99 SGD
In stock
About 23 13 About 27.7 24 M16 2 1Pack(4PC) 1 M16 42214995 4.99 SGD
In stock
About 29 16 About 34.6 30 M20 2.5 1Pack(2PC) 1 M20 42215013 4.99 SGD
In stock
About 18 10 About 21.9 19 M12 1.75 1Pack(8PC) 1 M12 42214977 4.99 SGD
In stock
About 21 11 About 25.4 22 M14 2 1Pack(5PC) 1 M14 42214986 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Fixation during welding, distortion correction etc.
4
From Japan
On 2016-11-14 15:23:59
In the SS material nut, 45 C is essential as it will burn up if you apply high torque many times. I am grateful that the price will be cheaper a little more.
This review is about item#42215031.
I used it for repairing agricultural machines.
5
From Japan
On 2014-09-01 18:32:43
I use it same as other company's products.
This review is about item#42214943.

Related Products