Buy more than* S$200* and get FREE SHIPPING

Hex Nut

5.00 (1)
Surface Processing
Zinc black
Screw Type
Nut
Standard
One
Material
S45C
...see all
Product Options
ADD TO CART
Dimensions dk (mm) Dimension m (mm) Dimensions e (mm) Dimension S (mm) Screw Designation Dimension Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions dk (mm) Dimension m (mm) Dimensions e (mm) Dimension S (mm) Screw Designation Dimension Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 29 16 About 34.6 30 M20 2.5 1Pack(2PC) 1 M20 42215101 5.14 SGD
In stock
About 23 13 About 27.7 24 M16 2.0 1Pack(3PC) 1 M16 42215092 4.58 SGD
In stock
About 16.5 8 About 19.6 17 M10 1.5 1Pack(7PC) 1 M10 42215074 4.48 SGD
In stock
About 18 10 About 21.9 19 M12 1.75 1Pack(5PC) 1 M12 42215083 4.48 SGD
In stock
About 9.8 5 About 11.5 10 M6 1 1Pack(25PC) 1 M6 42215065 4.39 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Furniture assembly
5
From Japan
On 2017-03-10 17:08:27
I wanted to use in the furniture of the antique that the paint The color is also just good, not too clean It was good to put out a thought which was felt.
This review is about item#42215065.

Related Products