Buy more than* S$200* and get FREE SHIPPING

Hex Nut, S45C H, Trivalent White

5.00 (1)
Screw Type
Nut
Standard
One
Material
S45C
...see all>
Product Options
ADD TO CART
Dimensions dk (mm) Nominal Designation of Screw Dimension m (mm) Dimensions e (mm) Surface Processing Dimension S (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions dk (mm) Nominal Designation of Screw Dimension m (mm) Dimensions e (mm) Surface Processing Dimension S (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 23 M16 13 About 27.7 Trivalent White 24 2.0 1Pack(4PC) 1 M16 42215205 4.99 SGD
In stock
About 44 M30 24 About 53.1 Trivalent White 46 3.5 1PC 1 M30 42215241 6.99 SGD
Shipped after 2018-05-29
About 34 M24 19 About 41.6 Trivalent White 36 3.0 1PC 1 M24 42215232 4.99 SGD
Shipped after 2018-05-29
About 6.8 M4 3.2 About 8.1 Trivalent White 7 0.7 1Pack(8PC) 1 M4 42215135 5.99 SGD
Shipped after 2018-05-29
About 7.8 M5 4 About 9.2 Trivalent White 8 0.8 1Pack(10PC) 1 M5 42215144 4.99 SGD
In stock
About 31 M22 18 About 37 Trivalent White 32 2.5 1Pack(2PC) 1 M22 42215223 4.99 SGD
Shipped after 2018-05-29
About 16.5 M10 8 About 19.6 Trivalent White 17 1.5 1Pack(9PC) 1 M10 42215171 4.99 SGD
In stock
About 12.5 M8 6.5 About 15 Trivalent white 13 1.25 1Pack(15PC) 1 M8 42215162 4.99 SGD
In stock
About 18 M12 10 About 21.9 Trivalent white 19 1.75 1Pack(6PC) 1 M12 42215187 4.99 SGD
In stock
About 9.8 M6 5 About 11.5 TrivalentWhite 10 1 1Pack(25PC) 1 M6 42215153 4.99 SGD
In stock
About 21 M14 11 About 25.4 TrivalentWhite 22 2 1Pack(4PC) 1 M14 42215196 4.99 SGD
In stock
About 29 M20 16 About 34.6 TrivalentWhite 30 2.5 1Pack(2PC) 1 M20 42215214 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Outdoor use
5
From Japan
On 2016-07-01 17:19:50
I do not miss knowing plating items in S45C for the first time and it is very good
This review is about item#42215171.

Related Products