Buy more than* S$200* and get FREE SHIPPING

Hex Nut, Aluminum, Pack Product

3.80 (5)
Screw Type
Nut
Standard
One
Material
Aluminum
...see all
Product Options
ADD TO CART
Dimensions dk (mm) Nominal Designation of Screw Dimension m (mm) Dimensions e (mm) Dimension S (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions dk (mm) Nominal Designation of Screw Dimension m (mm) Dimensions e (mm) Dimension S (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 5.3 M3 2.4 About 6.4 5.5 0.5 1Pack(25PC) 1 M3 42215564 4.26 SGD
In stock
About 6.8 M4 3.2 About 8.1 7 0.7 1Pack(34PC) 1 M4 42215573 4.26 SGD
In stock
About 23 M16 13 About 27.7 24 2.0 1Pack(2PC) 1 M16 42215634 6.90 SGD
Shipped after 2017-06-30
About 7.8 M5 4 About 9.2 8 0.8 1Pack(34PC) 1 M5 42215582 4.23 SGD
In stock
About 12.5 M8 6.5 About 15 13 1.25 1Pack(9PC) 1 M8 42215607 4.23 SGD
In stock
About 16.5 M10 8 About 19.6 17 1.5 1Pack(3PC) 1 M10 42215616 4.26 SGD
In stock
About 9.8 M6 5 About 11.5 10 1 1Pack(20PC) 1 M6 42215591 4.23 SGD
In stock
About 18 M12 10 About 21.9 19 1.75 1Pack(3PC) 1 M12 42215625 4.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
For fixing the motorcycle light case
5
From Japan
On 2017-02-21 22:25:49
Since it is not a place where force is applied, I tried aluminizing bolts and nuts with awareness of weight saving. Iron is heavy heavily so I think that the weight is quite different. Mind is a mind.
This review is about item#42215625.
bike
5
From Japan
On 2015-08-24 17:09:05
With low price, quality making is firmly and quite usable
This review is about item#42215591.
For electrical terminal connection
3
From Japan
On 2015-07-21 14:44:34
I also bought Bolt but I was able to use it without any problem in consistency.
This review is about item#42215591.
Assembling a radio control multicopter
5
From Japan
On 2014-06-15 16:13:05
It helps to reduce weight.
This review is about item#42215564.
To finish custom bicycle
1
From Japan
On 2013-10-23 13:04:01
I bought 9 pieces of M8, but there were multiple indentations and scratches on the surface of the nut. Please strive for quality improvement (or management).
This review is about item#42215607.

Related Products