Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hex Nut, Titanium

4.67 (3)
Screw Type
Nut
Standard
One
Material
Titanium
...see all>
Product Options
ADD TO CART
Dimensions dk (mm) Nominal Designation of Screw Dimension m (mm) Dimensions e (mm) Dimension S (mm) Pitch Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions dk (mm) Nominal Designation of Screw Dimension m (mm) Dimensions e (mm) Dimension S (mm) Pitch Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 29 M20 16 About 34.6 30 2.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M20 42215747 44.99 SGD
Shipped after 2018-06-25
About 5.3 M3 2.4 About 6.4 5.5 0.5   1Pack(2PC) 1 M3 42215643 4.99 SGD
In stock
About 7.8 M5 4 About 9.2 8 0.8   1Pack(2PC) 1 M5 42215661 5.99 SGD
In stock
About 18 M12 10 About 21.9 19 1.75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M12 42215704 12.99 SGD
Shipped after 2018-06-25
About 21 M14 11 About 25.4 22 2.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M14 42215713 20.99 SGD
Shipped after 2018-06-25
About 6.8 M4 3.2 About 8.1 7 0.7   1Pack(2PC) 1 M4 42215652 4.99 SGD
In stock
About 12.5 M8 6.5 About 15 13 1.25   1PC 1 M8 42215686 4.99 SGD
In stock
About 26 M18 15 About 31.2 27 2.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M18 42215731 40.99 SGD
Shipped after 2018-06-25
About 31 M22 18 About 37 32 2.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M22 42215756 58.99 SGD
Shipped after 2018-06-25
About 34 M24 19 About 41.6 36 3.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M24 42215765 77.99 SGD
Shipped after 2018-06-25
About 23 M16 13 About 27.7 24 2.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M16 42215722 22.99 SGD
Shipped after 2018-06-25
About 9.8 M6 5 About 11.5 10 1   1Pack(2PC) 1 M6 42215677 4.99 SGD
In stock
About 16.5 M10 8 About 19.6 17 1.5   1PC 1 M10 42215695 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Titanium nut
4
From Japan
On 2017-10-26 07:34:12
I am satisfied with getting inexpensive things that I can not easily purchase. I think that it is a rare product that we can not see so much on the market. I think that the unit price is high, but I think titanium that is said to have both lightness and strength is excellent.
This review is about item#42215677.
Exchange with rusted bolt
5
From Japan
On 2016-08-20 00:45:12
The price is reasonable and there is no problem in use. Dedicated grease for installation is used for just in case.
This review is about item#42215695.
Maintenance of motorcycle
5
From Japan
On 2016-07-07 13:07:37
It is superior in strength compared with aluminum, it is used for off-road bike because it is lightweight and rustless than anything.
This review is about item#42215677.

Related Products