Buy more than* S$200* and get FREE SHIPPING

Hex Nut, SCM435 H

5.00 (3)
Screw Type
Nut
Standard
One
Material
SCM435(H)
...see all>
Product Options
ADD TO CART
Pitch Dimensions dk (mm) Dimension m (mm) Dimensions e (mm) Dimension S (mm) Screw Designation Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Dimensions dk (mm) Dimension m (mm) Dimensions e (mm) Dimension S (mm) Screw Designation Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.5 About 31 18 About 37 32 M22 1PC 1 M22 42215887 5.99 SGD
In stock
4.0 About 57 31 About 69.3 60 M39 1PC 1 M39 42215941 31.99 SGD
Shipped after 2018-01-22
2.5 About 29 16 About 34.6 30 M20 1PC 1 M20 42215871 4.99 SGD
In stock
3.0 About 39 22 About 47.3 41 M27 1PC 1 M27 42215905 10.99 SGD
Shipped after 2018-01-22
3.5 About 44 24 About 53.1 46 M30 1PC 1 M30 42215914 12.99 SGD
Shipped after 2018-01-22
3.5 About 48 26 About 57.7 50 M33 1PC 1 M33 42215923 22.99 SGD
Shipped after 2018-01-22
4.0 About 53 29 About 63.5 55 M36 1PC 1 M36 42215932 21.99 SGD
Shipped after 2018-01-22
3.0 About 34 19 About 41.6 36 M24 1PC 1 M24 42215896 6.99 SGD
In stock
2.5 About 26 15 About 31.2 27 M18 1PC 1 M18 42215862 4.99 SGD
In stock
2 About 21 11 About 25.4 22 M14 1Pack(2PC) 1 M14 42215844 4.99 SGD
In stock
1.75 About 18 10 About 21.9 19 M12 1Pack(3PC) 1 M12 42215835 4.99 SGD
In stock
2 About 23 13 About 27.7 24 M16 1Pack(2PC) 1 M16 42215853 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Breaker nut
5
From Japan
On 2017-05-18 20:30:58
It is very helpful at the home center because there is no nut of this size.
This review is about item#42215862.
Yumbo's claw mounting
5
From Japan
On 2015-10-19 18:40:01
If you sell in one pack, you only have to match the number, but if you do not fit it you will need to buy extra, it will surplus.
This review is about item#42215835.
Automobile
5
From Japan
On 2015-02-13 23:23:32
The strength is satisfied with the height. The surface finish is a rough impression.
This review is about item#42215835.

Related Products