Buy more than* S$200* and get FREE SHIPPING

Hex Nut, Stainless

4.50 (6)
Surface Processing
Court
Screw Type
Nut
Standard
One
Material
Stainless
...see all>
Product Options
ADD TO CART
Dimensions dk (mm) Nominal Designation of Screw Dimension m (mm) Dimensions e (mm) Dimension S (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions dk (mm) Nominal Designation of Screw Dimension m (mm) Dimensions e (mm) Dimension S (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 39 M27 22 About 47.3 41 3.0 1PC 1 M27 42216054 11.12 SGD
Shipped after 2017-12-13
About 9.8 M6 5 About 11.5 10 1 1Pack(17PC) 1 M6 42215966 4.32 SGD
In stock
About 23 M16 13 About 27.7 24 2 1Pack(2PC) 1 M16 42216011 4.45 SGD
In stock
About 21 M14 11 About 25.4 22 2.0 1Pack(2PC) 1 M14 42216002 4.36 SGD
In stock
About 31 M22 18 About 37 32 2.5 1PC 1 M22 42216036 4.76 SGD
Shipped after 2017-12-13
About 34 M24 19 About 41.6 36 3.0 1PC 1 M24 42216045 5.44 SGD
Shipped after 2017-12-15
About 44 M30 24 About 53.1 46 3.5 1PC 1 M30 42216063 17.47 SGD
Shipped after 2017-12-15
About 53 M36 29 About 63.5 55 4.0 1PC 1 M36 42216072 25.45 SGD
Shipped after 2017-12-13
About 62 M42 34 About 75 65 4.5 1PC 1 M42 42216081 46.31 SGD
Shipped after 2017-12-18
About 12.5 M8 6.5 About 15 13 1.25 1Pack(8PC) 1 M8 42215975 4.36 SGD
In stock
About 16.5 M10 8 About 19.6 17 1.5 1Pack(4PC) 1 M10 42215984 4.39 SGD
In stock
About 18 M12 10 About 21.9 19 1.75 1Pack(3PC) 1 M12 42215993 4.36 SGD
In stock
About 29 M20 16 About 34.6 30 2.5 1Pack(2PC) 1 M20 42216027 5.80 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Installation of fence bracket
5
From Japan
On 2017-11-26 15:15:44
Since it is used outdoors, I'd like to expect that the life expectancy will be longer for objects up to now with weatherproofness.
This review is about item#42215966.
Used when installing parts around the car engine
4
From Japan
On 2017-08-15 17:52:32
The corner is taken with a firm product and the appearance is also good. Despite being greedy, I was satisfied if it was 12 mm instead of 13 mm!
This review is about item#42215975.
Parts for various equipment production
5
From Japan
On 2017-08-01 15:43:41
I am convinced with price and material as well as price, but I am very satisfied. Parts of stainless steel will surely be expensive, but they are also very satisfied with regard to cost.
This review is about item#42215975.
For grease trap lid fixing
4
From Japan
On 2017-01-23 15:48:05
Each member you requested is not separated from the date, so please send it all together.
This review is about item#42215975.
Used for a little custom of a car
5
From Japan
On 2015-12-17 20:49:10
In my case I used it to fix the metal clad resistance when replacing the turn signal of the car with an LED bulb. Since my place is close to the sea, I used this item to counter rust. In the area where I live, I often find cars with UNIQLO bolts rusting car numbers and rusting license plates, but as UNIQLO bolt also rusts, it gets salt damage so expect from a nut of stainless steel coat I purchased this item. I think it is a steel nut coated stainless steel, but there is no appearance that stainless steel has peeled off even when tightened with a spanner, so far, there is no problem. I do not know by long-term use, but I am satisfied with the current situation.
This review is about item#42215966.
On 4t track
4
From Japan
On 2014-03-05 14:43:26
The appearance is not much different from ordinary stain. It may be cheaper than sten. I pray that you will last long.
This review is about item#42215975.

Related Products