Buy more than* S$200* and get FREE SHIPPING

Hex Nut

5.00 (2)
Surface Processing
Black
Screw Type
Nut
Standard
One
Material
Stainless
...see all
Product Options
ADD TO CART
Pitch Dimensions dk (mm) Dimension m (mm) Dimensions e (mm) Dimension S (mm) Screw Designation Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Dimensions dk (mm) Dimension m (mm) Dimensions e (mm) Dimension S (mm) Screw Designation Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.5 About 29 16 About 34.6 30 M20 1PC 1 M20 42216194 4.36 SGD
Shipped after 2017-05-30
1.5 About 16.5 8 About 19.6 17 M10 1Pack(3PC) 1 M10 42216167 4.32 SGD
Shipped after 2017-05-29
1.75 About 18 10 About 21.9 19 M12 1Pack(2PC) 1 M12 42216176 4.26 SGD
Shipped after 2017-05-29
0.45 About 4.7 2 About 5.8 5 M2.6 1Pack(13PC) 1 M2.6 42216106 4.23 SGD
Shipped after 2017-05-29
2.0 About 23 13 About 27.7 24 M16 1PC 1 M16 42216185 5.74 SGD
Shipped after 2017-05-30
0.4 About 3.8 1.6 About 4.6 4 M2 1Pack(12PC) 1 M2 42216097 4.23 SGD
Shipped after 2017-05-29
1 About 9.8 5 About 11.5 10 M6 1Pack(12PC) 1 M6 42216142 4.26 SGD
Shipped after 2017-05-29
1.25 About 12.5 6.5 About 15 13 M8 1Pack(6PC) 1 M8 42216151 4.32 SGD
Shipped after 2017-05-29
0.5 About 5.3 2.4 About 6.4 5.5 M3 1Pack(20PC) 1 M3 42216115 4.17 SGD
Shipped after 2017-05-29
0.8 About 7.8 4 About 9.2 8 M5 1Pack(17PC) 1 M5 42216133 4.26 SGD
Shipped after 2017-05-29
0.7 About 6.8 3.2 About 8.1 7 M4 1Pack(20PC) 1 M4 42216124 4.23 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Bike maintenance
5
From Japan
On 2016-03-12 22:34:36
You can use without any problems.
This review is about item#42216142.
For fixing the car door visor
5
From Japan
On 2014-11-15 11:04:32
There is no black stainless steel item of this size in the neighborhood home center, it was saved. It can be used without problems.
This review is about item#42216115.

Related Products