Buy more than* S$200* and get FREE SHIPPING

Hex Nut, Iron, Hot Dip Galvanizing, Pack Product

4.50 (6)
Surface Processing
Dov
Screw Type
Nut
Standard
One
Material
Iron
...see all>
Product Options
ADD TO CART
Dimensions e (mm) Dimension S (mm) Pitch Dimensions dk (mm) Nominal Designation of Screw Dimension m (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions e (mm) Dimension S (mm) Pitch Dimensions dk (mm) Nominal Designation of Screw Dimension m (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 31.2 27 2.5 About 26 M18 15 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 M18 42216517 4.99 SGD
Shipped after 2018-02-27
About 34.6 30 2.5 About 29 M20 16   1Pack(3PC) 1 M20 42216526 4.99 SGD
Shipped after 2018-02-26
About 21.9 19 1.75 About 18 M12 10   1Pack(10PC) 1 M12 42216483 5.99 SGD
Shipped after 2018-02-26
About 37 32 2.5 About 31 M22 18   1Pack(2PC) 1 M22 42216535 4.99 SGD
Shipped after 2018-02-26
About 25.4 22 2.0 About 21 M14 11   1Pack(6PC) 1 M14 42216492 4.99 SGD
Shipped after 2018-02-26
About 41.6 36 3.0 About 34 M24 19   1Pack(2PC) 1 M24 42216544 5.99 SGD
Shipped after 2018-02-26
About 11.5 10 1.0 About 9.8 M6 5   1Pack(34PC) 1 M6 42216456 4.99 SGD
Shipped after 2018-02-26
About 15 13 1.25 About 12.5 M8 6.5   1Pack(25PC) 1 M8 42216465 4.99 SGD
Shipped after 2018-02-26
About 19.6 17 1.5 About 16.5 M10 8   1Pack(15PC) 1 M10 42216474 4.99 SGD
Shipped after 2018-02-26
About 27.7 24 2 About 23 M16 13   1Pack(6PC) 1 M16 42216501 4.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2016-09-02 11:01:55
It is plated to the inside of the thread mountain and it is the product as expected. There is no trouble with combination with the same dumb dipping bolt.
This review is about item#42216465.
Excavator
5
From Japan
On 2016-03-03 23:12:33
I think that the product repertoire of Monotaro is also good as soon as shipping. We purchase various items every month.
This review is about item#42216483.
Assembling the angle
5
From Japan
On 2016-01-15 17:06:59
It was able to be used without problems. I also want to use it.
This review is about item#42216465.
Assembling the angle
5
From Japan
On 2016-01-15 17:05:47
It was able to be used without problems. I also want to use it.
This review is about item#42216465.
Scaffolding installation of water heater
5
From Japan
On 2015-06-12 14:48:38
I am satisfied because it is hard to rust with a cheap iron dub.
This review is about item#42216474.
Flange of piping
2
From Japan
On 2015-05-26 23:38:51
Purchased with a set of bolts of the same series. I was anxious about fitting because it was my first dub, but it roamed by hand with almost no problem. There was something that could not be used because one out of 12 nuts was rugged. It does not enter bolts nor spanner. Is it a defective item or a dub is such a thing?
This review is about item#42216501.

Related Products