Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material Nominal Designation of Screw Dimension m (mm) Dimension S (mm) Pitch Dimensions dk (mm) Dimensions e (mm) Surface Processing Screw Type Standard Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Nominal Designation of Screw Dimension m (mm) Dimension S (mm) Pitch Dimensions dk (mm) Dimensions e (mm) Surface Processing Screw Type Standard Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Iron M7 5.5 11 1.0 About 10.8 About 12.7 Cloth Nut One   1Pack(10PC) 1 M7 42216702 4.99 SGD
In stock
- M10 8 17 1.5 - - - - -   1pack(20pc) 1 M10 42216727 5.99 SGD
In stock
- M14 11 22 2.0 - - - - -   1pack(7pc) 1 M14 42216745 4.99 SGD
In stock
- M6 5 10 1.0 - - - - -   1pack(50pc) 1 M6 42216693 4.99 SGD
In stock
- M8 6.5 13 1.25 - - - - -   1pack(34pc) 1 M8 42216711 4.99 SGD
In stock
- M16 13 24 2.0 - - - - -   1pack(8pc) 1 M16 42216754 6.99 SGD
Shipped after 2018-06-05
- M18 15 27 2.5 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 M18 42216763 4.99 SGD
Shipped after 2018-05-28
- M20 16 30 2.5 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pack(4pc) 1 M20 42216772 4.99 SGD
Shipped after 2018-05-28
- M22 18 32 2.5 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pack(4pc) 1 M22 42216781 4.99 SGD
Shipped after 2018-05-28
- M12 10 19 1.75 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pack(15pc) 1 M12 42216736 5.99 SGD
Shipped after 2018-05-28
- M24 19 36 3.0 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pack(2pc) 1 M24 42216797 4.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Motorcycle repair
4
From Japan
On 2017-08-10 21:06:54
I was searching because the nut of the horn of the motorcycle was disengaged while driving, but it was saved because no other M7 nut was placed.
This review is about item#42216702.
Car maintenance work
5
From Japan
On 2017-05-25 18:05:52
Arrival was early, so I am satisfied on weekends work.
This review is about item#42216702.
For imported motorcycles
5
From Japan
On 2017-05-23 18:57:27
I can use it without problems. Cost performance is good.
This review is about item#42216702.
Replacement of equipment nut
4
From Japan
On 2016-02-25 19:35:31
Can be used without problems even at low cost
This review is about item#42216702.
I bought it because a 7 mm nut is used for my motorcycle.
5
From Japan
On 2015-10-08 23:04:47
It is good that you can purchase it because of the size nut that is not commonly available. I think that it was even better if there was something plated.
This review is about item#42216702.
Italian motorcycle maintenance
5
From Japan
On 2015-10-05 09:42:17
Squeezing on the day that we have a solid size and not immediately soon is appreciated.
This review is about item#42216702.
French car maintenance
5
From Japan
On 2014-07-03 09:22:14
In Japan it is a handy size nut, so it is useful. If you can add M7 bolt to the lineup, it will be more helpful. Consider Thank you.
This review is about item#42216702.

Related Products