Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Pitch Dimension dW (phi mm) Dimensions e (mm) Surface Processing Screw Type Standard Material Dimension m (mm) Dimension S (mm) Screw Designation Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Dimension dW (phi mm) Dimensions e (mm) Surface Processing Screw Type Standard Material Dimension m (mm) Dimension S (mm) Screw Designation Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.5 About 5.3 About 6.4 Nickel Nut Two Brass 2.4 5.5 M3 1Pack(34PC) 1 M3 42217016 4.23 SGD
In stock
1.0 About 9.8 About 11.5 Nickel Nut Two Brass 5 10 M6 1Pack(10PC) 1 M6 42217052 4.26 SGD
In stock
0.4 - - - - - - 1.6 4 M2 1pack(50pc) 1 M2 42216982 4.17 SGD
In stock
0.7 - - - - - - 3.2 7 M4 1pack(25pc) 1 M4 42217034 4.89 SGD
In stock
1.25 - - - - - - 6.5 13 M8 1pack(5pc) 1 M8 42217061 4.26 SGD
In stock
0.8 - - - - - - 4 8 M5 1pack(17pc) 1 M5 42217043 4.32 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 1.67
3 Customer Reviews
The reviews are automatic translation.
Decorative material
1
From Japan
On 2017-01-25 18:53:55
I thought it was the color of the photo (brass color) but I bought it, but a thing of silver color (nickel?) Arrived. I want to say it clearly and feel like returning it.
This review is about item#42216982.
Work production,
1
From Japan
On 2016-11-19 00:44:41
Picture and color are too different. The picture is one of the judgment materials. Correction is necessary.
Product
3
From Japan
On 2016-05-31 14:37:38
Especially not possible nor impossible
This review is about item#42217086.

Related Products