Buy more than* S$200* and get FREE SHIPPING

Hex Nut, Cutting, Brass, Low Cadmium Material

4.50 (2)
Screw Type
Nut
Standard
Two
...see all
Product Options
ADD TO CART
Dimension S (mm) Pitch Finishing Material Dimension dW (phi mm) Nominal Designation of Screw Dimension m (mm) Dimensions e (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension S (mm) Pitch Finishing Material Dimension dW (phi mm) Nominal Designation of Screw Dimension m (mm) Dimensions e (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 0.7 Brass / Fabrics About 6.8 M4 3.2 About 8.1 1Pack(25PC) 1 M4 42217131 4.26 SGD
In stock
13 1.25 Brass/Fabrics About 12.5 M8 6.5 About 15 1Pack(6PC) 1 M8 42217156 4.32 SGD
In stock
10 1 Brass/Fabrics About 9.8 M6 5 About 11.5 1Pack(12PC) 1 M6 42217147 4.23 SGD
In stock
8 0.8 Brass/Fabrics About 7.8 M5 3.6 About 9.2 1Pack(21PC) 1 M5 42927254 4.32 SGD
In stock
4 0.4 Brass/Fabrics About 3.8 M2 1.6 About 4.6 1Pack(76PC) 1 M2 42927272 4.23 SGD
In stock
22 2 Brass / Fabric About 21 M14 11 About 25.4 1Pack(2PC) 1 M14 42927263 4.93 SGD
Shipped after 2017-06-28
24 2.0 Brass / Fabric About 23 M16 13 About 27.7 1PC 1 M16 42217183 4.17 SGD
Shipped after 2017-06-28
19 1.75 Brass / Fabric About 18 M12 10 About 21.9 1Pack(2PC) 1 M12 42217174 4.36 SGD
In stock
30 2.5 Brass / Fabric About 29 M20 16 About 34.6 1PC 1 M20 42217192 6.55 SGD
Shipped after 2017-06-28
36 3.0 Brass / Fabric About 34 M24 19 About 41.6 1PC 1 M24 42217217 10.58 SGD
Shipped after 2017-06-28
5.5 0.5 Brass / Fabric About 5.3 M3 2.4 About 6.4 1Pack(34PC) 1 M3 42217113 4.26 SGD
In stock
6 0.6 Brass / Fabric About 5.8 M3.5 2.8 About 6.9 1Pack(25PC) 1 M3.5 42217122 5.74 SGD
Shipped after 2017-06-28
17 1.5 Brass / Fabric About 16.5 M10 8 About 19.6 1Pack(3PC) 1 M10 42217165 4.23 SGD
Shipped after 2017-06-28
5 0.45 Brass (Low Cadmium material) / Fabrics About 4.7 M2.5 2 About 5.8 1Pack(54PC) 1 M2.5 42927306 5.31 SGD
Shipped after 2017-06-28
5 0.45 Brass (Low Cadmium material) / Fabrics About 4.7 M2.6 2 About 5.8 1Pack(54PC) 1 M2.6 42927281 5.31 SGD
Shipped after 2017-06-28
27 2.5 Brass (Low Cadmium material) / Fabrics About 26 M18 15 About 31.2 1PC 1 M18 42927315 5.15 SGD
Shipped after 2017-06-28
4.5 0.4 Brass (Low Cadmium material) / Fabrics About 4.3 M2.3 1.8 About 5.2 1Pack(58PC) 1 M2.3 42927297 5.31 SGD
Shipped after 2017-06-28
32 2.5 Brass / Fabric About 31 M22 18 About 37 1PC 1 M22 42217201 8.49 SGD
Shipped after 2017-06-28
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Brass lamp production
5
From Japan
On 2017-05-31 05:19:24
It is very helpful to get such items as soon as you place an order
This review is about item#42927254.
Cabtire installation of booster clip
4
From Japan
On 2017-03-21 14:47:38
I am grateful that it is easy to understand what kind of material you buy for amateurs is best suited for high current like booster clip. This product delivered visually appeared to be quite excellent visually and satisfactory.
This review is about item#42217156.

Related Products