Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Standard Pitch Material Nominal Designation of Screw Dimension dW (phi mm) Dimension m (mm) Dimensions e (mm) Dimension S (mm) Screw Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Pitch Material Nominal Designation of Screw Dimension dW (phi mm) Dimension m (mm) Dimensions e (mm) Dimension S (mm) Screw Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Two 1 Stainless M7 About 10.8 5 About 12.7 10 Nut   1Pack(4PC) 1 M7 42217603 4.99 SGD
In stock
Two 0.4 Stainless M2 About 3.8 1.6 About 4.6 4 Nut   1Pack(15PC) 1 M2 42217524 4.99 SGD
In stock
Two 0.45 Stainless M2.5 About 4.7 2 About 5.8 5 Nut   1Pack(15PC) 1 M2.5 42217542 4.99 SGD
In stock
Two 0.5 Stainless M3 About 5.3 2.4 About 6.4 5.5 Nut   1Pack(25PC) 1 M3 42217567 4.99 SGD
In stock
Two 1 Stainless M6 About 9.8 5 About 11.5 10 Nut   1Pack(15PC) 1 M6 42217594 4.99 SGD
In stock
Two 0.7 Stainless M4 About 6.8 3.2 About 8.1 7 Nut   1Pack(25PC) 1 M4 42217576 4.99 SGD
In stock
Two 0.8 Stainless M5 About 7.8 4 About 9.2 8 Nut   1Pack(20PC) 1 M5 42217585 4.99 SGD
In stock
Two 2.5 Stainless M18 About 26 15 About 31.2 27 Nut   1PC 1 M18 42217664 6.99 SGD
In stock
Two 3.0 Stainless M24 About 34 19 About 41.6 36 Nut   1PC 1 M24 42217682 6.99 SGD
In stock
Two 3.0 Stainless M27 About 39 22 About 47.3 41 Nut   1PC 1 M27 42217691 13.99 SGD
In stock
Two 2.0 Stainless M14 About 21 11 About 25.4 22 Nut   1PC 1 M14 42217646 4.99 SGD
In stock
Two 0.4 Stainless M2.3 About 4.3 1.8 About 5.2 4.5 Nut   1Pack(15PC) 1 M2.3 42217533 4.99 SGD
In stock
Two 2.5 Stainless M20 About 29 16 About 34.6 30 Nut   1PC 1 M20 42217673 4.99 SGD
In stock
Two 3.5 Stainless M30 About 44 24 About 53.1 46 Nut   1PC 1 M30 42217707 17.99 SGD
In stock
Two 4.0 Stainless M36 About 53 29 About 63.5 55 Nut   1PC 1 M36 42217716 50.99 SGD
In stock
Two 2.0 Stainless M16 About 23 13 About 27.7 24 Nut   1Pack(2PC) 1 M16 42217655 4.99 SGD
In stock
Two 0.45 Stainless M2.6 About 4.7 2 About 5.8 5 Nut   1Pack(13PC) 1 M2.6 42217551 4.99 SGD
In stock
Two 1.75 Stainless M12 About 18 10 About 21.9 19 Nut   1Pack(3PC) 1 M12 42217637 4.99 SGD
In stock
Two 1.25 Stainless M8 About 12.5 6.5 About 15 13 Nut   1Pack(9PC) 1 M8 42217612 4.99 SGD
In stock
Two 1.5 Stainless M10 About 16.5 8 About 19.6 17 Nut   1Pack(4PC) 1 M10 42217621 4.99 SGD
In stock
- - - M42 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M42 23442852 89.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 13
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 4.62
16 Customer Reviews
The reviews are automatic translation.
bike
3
From Japan
On 2017-10-10 15:56:40
I wanted a carbon steel nut, but it may be good because it is stainless steel and it does not rust.
This review is about item#42217621.
To fishing skill
5
From Japan
On 2017-09-01 15:48:06
It is necessary to build a tool of fishing skill and it is saved because there are not many small bolts, nuts, etc. at home centers so it is a consumable item so I would like to buy it as soon as I lose it.
This review is about item#42217524.
We will use it in DIY such as table production
5
From Japan
On 2017-08-23 16:49:14
It was very helpful to find an affordable screw.
This review is about item#42217585.
Create a rack
5
From Japan
On 2017-04-21 15:17:15
Since buying at DIY 1.5 times or more, it is satisfactory in terms of price and minimum purchase unit is also set to be small, so do not waste it.
This review is about item#42217576.
Part fixation
5
From Japan
On 2017-02-04 21:10:56
It was easy to purchase and it was saved because I was in a hurry.
This review is about item#42217612.
furniture
5
From Japan
On 2016-07-07 16:09:34
It arrives immediately when necessary and it is very helpful.
This review is about item#42217576.
Motorcycle Maintenance
5
From Japan
On 2016-06-02 16:11:09
It is very savable because it is not easy to find.
This review is about item#42217603.
Maintenance
3
From Japan
On 2016-03-28 11:51:55
There are various sizes and it is appreciated.
This review is about item#42217594.
In order to stop the vertical gutter
5
From Japan
On 2016-01-13 17:24:24
No complaints
This review is about item#42217585.
Modification work of bicycle tools
5
From Japan
On 2016-01-09 02:05:39
There is nothing to mention about the product, but in stores such as home centers, even if you are handling screws and nuts of M 2.6 mm, there is no handling shop for M 2.5 mm nut, it will be saved.
This review is about item#42217542.

Related Products